Skip Content

Warning Light w/Sound,LED,Red,24VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Warning Light w/Sound, LED, Red, 24VDC

Price $279.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 48Z712
  • Mfr. Model # AV1-LED-024R
  • UNSPSC # 39111706
  • Catalog Page # 2491
  • Shipping Weight 2.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWarning Light
  • ColorRed
  • Lamp TypeLED
  • Flashes per Minute60
  • Lamp Life60,000 hr.
  • Lens DesignTwist Lock Dome
  • Lens MaterialFresnel Dome
  • MountingSurface
  • Operating Temp.-31 to 150 Degrees F
  • Power Source24VDC
  • Current Drawn.27A AC
  • Width5.76''
  • Height6.48"
  • Diameter5.76''
  • StandardsUL, cUL
  • Includes1 lens gasket and 1 surface mount gasket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Features synchronized sound and visual signal.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about btompkins is loaded.
Additional information about btompkins could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This product is a surface mount. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Johnson1 is loaded.
Additional information about Johnson1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following regarding Grainger part number 48Z712 warning light with strobe. This unit is not for a hazardous location application. Please contact our safety technical support for options to meet your Class 1 Division 1 requirements.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about VickieH is loaded.
Additional information about VickieH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:46:36.484-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_48Z712, prod, sort_default
1 of 1
  • 2015-09-01T19:46:36.487-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_48Z712, prod, sort_default
1 of 1