Skip Content

Warning Light,Strobe Tube,Amber,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Warning Light, Strobe Tube, Amber, 120VAC

Price $129.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3T948
  • Mfr. Model # 141ST-120A
  • UNSPSC # 39111706
  • Catalog Page # 2493
  • Catalog Group # E8715
  • Shipping Weight 1.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWarning Light
  • ColorAmber
  • Lamp TypeStrobe Tube
  • Flashes per Minute80
  • Light Output100,000 Candela
  • Lamp Life4000 hr.
  • Lens DesignFresnel
  • Lens MaterialPolycarbonate
  • Housing MaterialPolycarbonate
  • Mounting(F) 1/2" NPT
  • Operating Temp.-31 to 150 Degrees F
  • RatingNEMA 3R
  • Power Source120VAC
  • Current Drawn0.06A AC
  • Height5-1/4"
  • Diameter5-1/2"
  • StandardsUL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Simply bend, snap, and shake SnapLight® light stick for 360° of illumination and visibility up to 1 mile during an emergency. Emits no heat, flames, or sparks and are industrial-grade, phthalate-free, and waterproof.

Alternate Products


Rated 4 out of 5 by 1reviewer.
  • 2015-07-04T20:18:36.475-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3T948, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the P/N for the replacement bulb inside this light?
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Oneal is loaded.
Additional information about Oneal could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number to order for the strobe tube is 3584703. If you need to place this on order, please call us at 800-323-0620.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2

Answer: 
92-LST
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jayc is loaded.
Additional information about jayc could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-04T20:27:29.899-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3T948, prod, sort_default
1 of 1
  • 2015-07-04T20:27:29.901-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3T948, prod, sort_default
1 of 1