Skip Content

 
Strobe Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strobe Mini Lightbar


Technical Specs

  • ItemStrobe Mini Lightbar 
  • Lamp TypeStrobe 
  • ColorAmber 
  • Number of Heads
  • Length15" 
  • Flash TypeStrobe 
  • Flashes per Minute8 Selectable 
Mounting
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Mounting
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
453003-02SB
Permanent

$303.50 / each

Strobe Mini Lightbar,Perm Mount, Amber
Catalog Page #  NA

Price $303.50 / each

Technical Specs

  • ItemStrobe Mini Lightbar
  • Lamp TypeStrobe
  • ColorAmber
  • MountingPermanent
  • Number of Heads2
  • Length15"
  • Flash TypeStrobe
  • Flashes per Minute8 Selectable
453002-02SB
Suction Cup Mag Mt.

$344.00 / each

Strobe Mini Lightbar, Mag Mount,Amber
Catalog Page #  NA

Price $344.00 / each

Technical Specs

  • ItemStrobe Mini Lightbar
  • Lamp TypeStrobe
  • ColorAmber
  • MountingSuction Cup Mag Mt.
  • Number of Heads2
  • Length15"
  • Flash TypeStrobe
  • Flashes per Minute8 Selectable