Skip Content

 
Strobe Light, Strobe, 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strobe Light, Strobe, 120VAC

FEDERAL SIGNAL


Technical Specs

  • Lamp TypeStrobe 
  • Power Source120VAC 
  • Lens DesignRound Screw On 
  • Height5" 
  • Diameter3-1/8" 
  • Current Drawn0.1A 
  • Flashes per Minute75 
  • Housing MaterialPolycarbonate 
  • Lens MaterialPolycarbonate 
  • MountingSurface 
  • Rating4X, IP66 
  • StandardsUL, cUL, CSA 
Item
1 Selected
  • Strobe Light 
Color
Please Select
Light Output
Please Select
Lamp Life
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Color
Light Output
Lamp Life
Availability
Price
Qty
LP3S-120G
Strobe Light
Green

$127.65 / each

Strobe Light,Green,Surface,3-1/8 Dia
Catalog Page #  NA

Price: $127.65 / each

Technical Specs

  • ItemStrobe Light
  • ColorGreen
  • Lamp TypeStrobe
  • Power Source120VAC
  • Lens DesignRound Screw On
  • Height5"
  • Diameter3-1/8"
  • Current Drawn0.1A
  • Flashes per Minute75
  • Housing MaterialPolycarbonate
  • Lens MaterialPolycarbonate
  • MountingSurface
  • Rating4X, IP66
  • StandardsUL, cUL, CSA
  • IncludesPigtail, Gasket, Mounting Hardware
LP3S-120R
Strobe Light
Red
175,000 Candle Power
7000 hr.

$127.65 / each

Strobe Light,Red,Surf,Round,3-1/8 Dia
Catalog Page #  2500 

Price: $127.65 / each

Technical Specs

  • ItemStrobe Light
  • ColorRed
  • Lamp TypeStrobe
  • Power Source120VAC
  • Light Output175,000 Candle Power
  • Lamp Life7000 hr.
  • Lens DesignRound Screw On
  • Height5"
  • Diameter3-1/8"
  • Current Drawn0.1A
  • Flashes per Minute75
  • Housing MaterialPolycarbonate
  • Lens MaterialPolycarbonate
  • MountingSurface
  • Rating4X, IP66
  • StandardsUL, cUL, CSA
  • IncludesPigtail, Gasket, Mounting Hardware