Skip Content

 
Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strobe Light


Item
1 Selected
Color
Please Select
Mounting
Please Select
Lamp Type
Please Select
Voltage
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Diameter
Please Select
Height
Please Select
Base Material
Please Select
Light Output
Please Select
Watts
Please Select
Current Drawn
Please Select
Standards
Please Select

Your Filters:

Clear All
Item
  • Strobe Light 
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Item
Color
Mounting
Lamp Type
Voltage
Flash Type
Flashes per Minute
Diameter
Height
Base Material
Light Output
Watts
Current Drawn
Standards
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
251141-02
Strobe Light
Amber
Magnetic
12 to 24VDC
85
6-3/5"
5-3/10"
Aluminum
1.8A
Class I

$189.25 / each

Strobe Beacon Light,Mag Mount,Amber
Catalog Page #  NA

Price $189.25 / each

Technical Specs

  • ItemStrobe Light
  • ColorAmber
  • MountingMagnetic
  • Voltage12 to 24VDC
  • Flashes per Minute85
  • Diameter6-3/5"
  • Height5-3/10"
  • Base MaterialAluminum
  • Current Drawn1.8A
  • StandardsClass I
211684-02
Strobe Light
Amber
Magnetic
12 to 48VDC
80
6-1/2"
6"
Polycarbonate
1.2A
Class II

$218.00 / each

Strobe Beacon Light,Mag Mount,Amber
Catalog Page #  NA

Price $218.00 / each

Technical Specs

  • ItemStrobe Light
  • ColorAmber
  • MountingMagnetic
  • Voltage12 to 48VDC
  • Flashes per Minute80
  • Diameter6-1/2"
  • Height6"
  • Base MaterialPolycarbonate
  • Current Drawn1.2A
  • StandardsClass II
211681-02
Strobe Light
Amber
Permanent
Helix Strobe
12VDC
Double
80
6-1/2"
6"
Polycarbonate
1.2A
SAE J845 Class II, J1318 Class II

$263.50 / each

Strobe Light,Helix,Amber,Perm,6-1/2 Dia
Catalog Page #  NA

Price $263.50 / each

Technical Specs

  • ItemStrobe Light
  • ColorAmber
  • MountingPermanent
  • Lamp TypeHelix Strobe
  • Voltage12VDC
  • Flash TypeDouble
  • Flashes per Minute80
  • Diameter6-1/2"
  • Height6"
  • Base MaterialPolycarbonate
  • Current Drawn1.2A
  • StandardsSAE J845 Class II, J1318 Class II
211820-02
Strobe Light
Amber
Permanent
Helix Strobe
12VDC
Double
80
6-1/2"
6"
Polycarbonate
1.2A
SAE J845 Class II, J1318 Class II

$274.50 / each

Strobe Light,Helix,Amber,Perm,6-1/2 Dia
Catalog Page #  NA

Price $274.50 / each

Technical Specs

  • ItemStrobe Light
  • ColorAmber
  • MountingPermanent
  • Lamp TypeHelix Strobe
  • Voltage12VDC
  • Flash TypeDouble
  • Flashes per Minute80
  • Diameter6-1/2"
  • Height6"
  • Base MaterialPolycarbonate
  • Current Drawn1.2A
  • StandardsSAE J845 Class II, J1318 Class II
220300-02
Strobe Light
Amber
Permanent
Strobe
12VDC
Double
65
5-7/8"
5"
Rubber
0.65A
SAE J1318 Class III

Product ships within 10 business days from supplier

$186.50 / each

Strobe Light,Amber,Perm,Round,5-7/8 Dia
Catalog Page #  NA

Price $186.50 / each

Technical Specs

  • ItemStrobe Light
  • ColorAmber
  • MountingPermanent
  • Lamp TypeStrobe
  • Voltage12VDC
  • Flash TypeDouble
  • Flashes per Minute65
  • Diameter5-7/8"
  • Height5"
  • Base MaterialRubber
  • Current Drawn0.65A
  • StandardsSAE J1318 Class III
250121-02
Strobe Light
Amber
Permanent
Strobe
12VDC
Double
85
6-1/2"
5-5/16"
Aluminum
1.2A
SAE J845 Class I, J1318 Class I

$263.75 / each

Strobe Light,Amber,Perm,Round,6-1/2 Dia
Catalog Page #  NA

Price $263.75 / each

Technical Specs

  • ItemStrobe Light
  • ColorAmber
  • MountingPermanent
  • Lamp TypeStrobe
  • Voltage12VDC
  • Flash TypeDouble
  • Flashes per Minute85
  • Diameter6-1/2"
  • Height5-5/16"
  • Base MaterialAluminum
  • Current Drawn1.2A
  • StandardsSAE J845 Class I, J1318 Class I
251121-02
Strobe Light
Amber
Permanent
Strobe
12VDC
Double
85
6-1/2"
5-5/16"
Aluminum
1.2A
SAE J845 Class II, J1318 Class II

$285.00 / each

Strobe Light,Amber,Perm,Round,6-1/2 Dia
Catalog Page #  NA

Price $285.00 / each

Technical Specs

  • ItemStrobe Light
  • ColorAmber
  • MountingPermanent
  • Lamp TypeStrobe
  • Voltage12VDC
  • Flash TypeDouble
  • Flashes per Minute85
  • Diameter6-1/2"
  • Height5-5/16"
  • Base MaterialAluminum
  • Current Drawn1.2A
  • StandardsSAE J845 Class II, J1318 Class II
462121-02
Strobe Light
Amber
Permanent/Pipe
Strobe
12VDC
Double
70
2-7/8"
4-3/8"
Polycarbonate
0.03A
SAE J1318 Class III

$123.85 / each

Strobe Light,Strobe,Amber,2-7/8 In Dia
Catalog Page #  NA

Price $123.85 / each

Technical Specs

  • ItemStrobe Light
  • ColorAmber
  • MountingPermanent/Pipe
  • Lamp TypeStrobe
  • Voltage12VDC
  • Flash TypeDouble
  • Flashes per Minute70
  • Diameter2-7/8"
  • Height4-3/8"
  • Base MaterialPolycarbonate
  • Current Drawn0.03A
  • StandardsSAE J1318 Class III
220105-05
Strobe Light
Clear
Permanent
Flash Tube
12VDC
Double
60 or Steady Burn
5"
3-5/8"
Polycarbonate
5 Joules
2
0.17A
SAE J845 Class III

$101.40 / each

Strobe Light,Clear,Perm,U-Strobe Tube
Catalog Page #  NA

Price $101.40 / each

Technical Specs

  • ItemStrobe Light
  • ColorClear
  • MountingPermanent
  • Lamp TypeFlash Tube
  • Voltage12VDC
  • Flash TypeDouble
  • Flashes per Minute60 or Steady Burn
  • Diameter5"
  • Height3-5/8"
  • Base MaterialPolycarbonate
  • Light Output5 Joules
  • Watts2
  • Current Drawn0.17A
  • StandardsSAE J845 Class III
LL800IRTH
Strobe Light
Red
Permanent
12/24
72
6-1/4"
7-3/4"
1.5 Million Candle Power
2.5A
SAE J1318 Class II

$249.25 / each

Strobe Light,Red
Catalog Page #  NA

Price $249.25 / each

Technical Specs

  • ItemStrobe Light
  • ColorRed
  • MountingPermanent
  • Voltage12/24
  • Flashes per Minute72
  • Diameter6-1/4"
  • Height7-3/4"
  • Light Output1.5 Million Candle Power
  • Current Drawn2.5A
  • StandardsSAE J1318 Class II