Skip Content

Strobe Light,Red,Permanent,Strobe Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Strobe Light, Red, Permanent, Strobe Tube

Price $129.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3T945
  • Mfr. Model # 141ST-024R
  • UNSPSC # 39111706
  • Catalog Page # 2493
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStrobe Light
  • ColorRed
  • Lamp TypeFlash Tube
  • Flashes per Minute80
  • Light Output100,000 Candela
  • Lamp Life4000 hr.
  • Lens DesignRound
  • Lens MaterialPolycarbonate
  • Housing MaterialPolycarbonate
  • MountingPermanent
  • Current Drawn0.08A
  • Height5"
  • Diameter5-1/2"
  • StandardsUL, CSA
  • IncludesPigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Jackhammer is loaded.
Additional information about Jackhammer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger pn# 3T945 strobe light operates on 24VDC.
Thank you for using Grainger ask and answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

How does it mount?

2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about sparks is loaded.
Additional information about sparks could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the 12VDC
and 24VDC units have three holes for flat surface mounting. If you need further assistance, please contact us 800-323-0620.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Is this light suitable for outdoor use?

2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about sparks is loaded.
Additional information about sparks could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, all models are UL Listed for indoor/outdoor use. If you need further assistance, please contact us at 800-323-0620.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:48:11.904-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3T945, prod, sort_default
1 of 1
  • 2015-08-27T19:48:11.907-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3T945, prod, sort_default
1 of 1