Skip Content

Siren Speaker, 100 W, 5 7/10 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Siren Speaker, 100 W, 5 7/10 In. H

FEDERAL SIGNAL

Price: $241.25 / each

Please sign in or register to access lists

  • Item # 12Z055
  • Mfr. Model # 750501
  • UNSPSC # 46171606
  • Catalog Page # N/A
  • Shipping Weight 7.25 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSiren Speaker
  • Type100 Watt
  • Length (In.)4-2/5
  • Width (In.)7-7/10
  • Height (In.)5-7/10
  • MaterialPolyethylene Terephthalate
  • FinishHeat & Corrossion Resistant
  • MountingSide Mout
  • Amps100 Watt
  • For Use OnPolice, Fire, Ambulance And Other Emergency Vehicles
  • IncludesMounting Bolts And Hardware
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

100W output speaker features a field-replaceable neodymium driver for high-powered sound output. Durable enough to be mounted to the bumper or behind the grille. Constructed with moisture-, heat-, and corrosion-resistant PET housing. Meets Class A and SAE J1849 sound output requirements. Mounting brackets and hardware sold separately.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.