Skip Content

 
Single Head Dash/Deck Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Single Head Dash/Deck Light


Technical Specs

  • Item Single Head Dash/Deck Light 
  • Mounting Suction Cup 
  • Voltage 12VDC 
  • Width 4-5/16" 
  • Depth 2-7/8" 
  • Height 1-1/4" 
Color
Please Select
Features
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Color
Features
Price
Qty
Please use Qty box to add item(s) to cart.
329001-2
Amber
2-Phase Synchronization, Inboard Side Reflectors

$295.50 / each

Enter location to check availability
Catalog Page #  NA

Price $295.50 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Amber
  • Mounting Suction Cup
  • Voltage 12VDC
  • Width 4-5/16"
  • Depth 2-7/8"
  • Height 1-1/4"
  • Features 2-Phase Synchronization, Inboard Side Reflectors
329001-3
Blue
2-Phase Synchronization, Inboard Side Reflectors

$295.50 / each

Enter location to check availability
Catalog Page #  NA

Price $295.50 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Blue
  • Mounting Suction Cup
  • Voltage 12VDC
  • Width 4-5/16"
  • Depth 2-7/8"
  • Height 1-1/4"
  • Features 2-Phase Synchronization, Inboard Side Reflectors
329000-3
Blue
Inboard Side Reflectors

$309.75 / each

Enter location to check availability
Catalog Page #  NA

Price $309.75 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Blue
  • Mounting Suction Cup
  • Voltage 12VDC
  • Width 4-5/16"
  • Depth 2-7/8"
  • Height 1-1/4"
  • Features Inboard Side Reflectors
329001-4
Red
2-Phase Synchronization, Inboard Side Reflectors

$295.50 / each

Enter location to check availability
Catalog Page #  NA

Price $295.50 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Red
  • Mounting Suction Cup
  • Voltage 12VDC
  • Width 4-5/16"
  • Depth 2-7/8"
  • Height 1-1/4"
  • Features 2-Phase Synchronization, Inboard Side Reflectors
329000-4
Red
Inboard Side Reflectors

$309.75 / each

Enter location to check availability
Catalog Page #  NA

Price $309.75 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Red
  • Mounting Suction Cup
  • Voltage 12VDC
  • Width 4-5/16"
  • Depth 2-7/8"
  • Height 1-1/4"
  • Features Inboard Side Reflectors
329001-5
White
2-Phase Synchronization, Inboard Side Reflectors

$302.75 / each

Enter location to check availability
Catalog Page #  NA

Price $302.75 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color White
  • Mounting Suction Cup
  • Voltage 12VDC
  • Width 4-5/16"
  • Depth 2-7/8"
  • Height 1-1/4"
  • Features 2-Phase Synchronization, Inboard Side Reflectors
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More