Skip Content

Microphone Controlled Siren,11 to 15 VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Microphone Controlled Siren, 11 to 15 VDC

Price $773.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12Z061
  • Mfr. Model # 650001
  • UNSPSC # 46171606
  • Catalog Page # N/A
  • Shipping Weight 7.75 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

User-selectable tones, including Wail, Priority, Air Horn, Manual Peak, and Hold, can be controlled from the compact, easy-to-use microphone control head, as can light functions. Unit comes with its own bracket mount for quick and easy removal or replacement, a wire harness, and all necessary hardware. Power through an installed power distribution center (PDC) or directly from the vehicle’s battery. Requires speaker, sold separately.

View More

Technical Specs

  • Item Remote Microphone Controlled Siren
  • Input Voltage 11 to 15 VDC
  • Operating Temp. Range -30 Degrees C to +65 Degrees C
  • Standby Current Less Than .22 amperes
  • Frequency Range 725 to 1550 Hz
  • Voltage Output 64V Peak-to-Peak
  • Height 1"
  • Width 2"
  • Impedance Depends On Speaker Selected
  • Decibels Depends On Speaker Selected
  • Wattage 100
  • Standards Meets SAE J1849 requirementsfor sound output
  • Includes Backlit/rubberized, Microphone Control Head, Horn Ring Transfer, Versatile Microphone And, Amplifier Mounting Brackets.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.