Skip Content

Phone Extension Ringer,Grey close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Phone Extension Ringer, Grey

Price $454.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YMK9
  • Mfr. Model # TELC-120
  • UNSPSC # 52161533
  • Catalog Page # N/A
  • Shipping Weight 3.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPhone Extension Ringer
  • FinishGrey
  • MountingVertical
  • Alarm Current0.24 amps
  • Peak Output (dBA)100 @ 10 ft
  • Depth (In.)4-3/4
  • Height (In.)5-1/8
  • Length (In.)4-7/8
  • Duct OpeningN//A
  • Ambient Temp. Limits (F)-40C to 85C
  • Alarm State (mA)210
  • Amps AC0.24
  • Humidity Range (% RH)0-85
  • Voltage120
  • For Use WithAnalog Phones
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about TOOLMAN1970 is loaded.
Additional information about TOOLMAN1970 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the TELC is specifically designed for
use with an analog telephone. If you need further assistance, please contact us 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:24:52.142-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YMK9, prod, sort_default
1 of 1
  • 2015-07-05T20:24:52.143-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YMK9, prod, sort_default
1 of 1