Skip Content

 
Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mini Lightbar


Technical Specs

  • ItemMini Lightbar 
  • Number of Heads
Lamp Type
Please Select
Color
Please Select
Mounting
Please Select
Length
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select

Your Filters:

Clear All
Price
  • $200-$300 
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Color
Mounting
Length
Flash Type
Flashes per Minute
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
452142-02
Halogen
Amber
Magnetic
15-4/5"
Rotating
285 to 525

$228.75 / each

Mini Lightbar, Rotator, Amber,15 4/5 In.
Catalog Page #  NA

Price $228.75 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeHalogen
  • ColorAmber
  • MountingMagnetic
  • Number of Heads2
  • Length15-4/5"
  • Flash TypeRotating
  • Flashes per Minute285 to 525
211914-02SC
Halogen
Amber
Magnetic
22"
55W Rotating w/Diamond Mirror
400

$247.75 / each

Mini Lightbar,Amber,Magnet,22 In
Catalog Page #  NA

Price $247.75 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeHalogen
  • ColorAmber
  • MountingMagnetic
  • Number of Heads2
  • Length22"
  • Flash Type55W Rotating w/Diamond Mirror
  • Flashes per Minute400
450112-02
Halogen
Amber
Permanent
15"
Rotating
285

$203.00 / each

HIGHLIGHTER MINI BAR-AMBER
Catalog Page #  NA

Price $203.00 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeHalogen
  • ColorAmber
  • MountingPermanent
  • Number of Heads2
  • Length15"
  • Flash TypeRotating
  • Flashes per Minute285
450142-04
Halogen
Red
Magnetic
15"
Rotating
285

Limited Quantity Available

$44.83 / each

HIGHLIGHTER MINI BAR MAGNETIC
Catalog Page #  NA

Clearance Price $44.83 / each

Price $226.75 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeHalogen
  • ColorRed
  • MountingMagnetic
  • Number of Heads2
  • Length15"
  • Flash TypeRotating
  • Flashes per Minute285
453001-02SB
Strobe
Amber
Permanent
15"
Alternating Quad
65

$293.75 / each

Mini Lightbar,Strobe,Amber,Perm,15 In
Catalog Page #  NA

Price $293.75 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeStrobe
  • ColorAmber
  • MountingPermanent
  • Number of Heads2
  • Length15"
  • Flash TypeAlternating Quad
  • Flashes per Minute65
415111-02SC
Strobe
Amber
Permanent
22"
55W Rotating w/Diamond Mirror
400

$206.75 / each

Mini Lightbar,Strobe,Amber,Perm,22 In
Catalog Page #  NA

Price $206.75 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeStrobe
  • ColorAmber
  • MountingPermanent
  • Number of Heads2
  • Length22"
  • Flash Type55W Rotating w/Diamond Mirror
  • Flashes per Minute400
211906-04SC
Strobe
Red
Magnetic
15"
55W Rotating w/Diamond Mirror
400

$217.50 / each

Mini Lightbar,Strobe,Red,Magnetic,15 In
Catalog Page #  NA

Price $217.50 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeStrobe
  • ColorRed
  • MountingMagnetic
  • Number of Heads2
  • Length15"
  • Flash Type55W Rotating w/Diamond Mirror
  • Flashes per Minute400
415111-04SC
Strobe
Red
Permanent
22"
55W Rotating w/Diamond Mirror
400

$206.75 / each

Mini Lightbar,Strobe,Red,Perm,22 In
Catalog Page #  NA

Price $206.75 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeStrobe
  • ColorRed
  • MountingPermanent
  • Number of Heads2
  • Length22"
  • Flash Type55W Rotating w/Diamond Mirror
  • Flashes per Minute400