Skip Content

Mini Lightbar,Hal.,Mag/Suct,15In,Amber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mini Lightbar, Hal., Mag/Suct, 15In, Amber

Price $317.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LY39
  • Mfr. Model # 450142-02
  • UNSPSC # 39111706
  • Catalog Page # 1342
  • Shipping Weight 8.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeHalogen
  • ColorAmber
  • MountingMagnetic/Suction
  • Number of Heads2
  • Flash Type55W Rotating w/Flat Mirror
  • Flashes per Minute285
  • Voltage12VDC
  • Current Drawn9A
  • Length15"
  • Width9"
  • Height5"
  • Base MaterialPolycarbonate
  • Housing MaterialPolycarbonate
  • Lens MaterialPolycarbonate
  • Lamp LifeNot Rated
  • StandardsSAE J845 Class I, California Title 13
  • Includes10 ft. Power Cord w/Lighter Plug and On/Off Switch
  • Manufacturers Warranty Length5 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I plan to purchase a mini light bar for our security vehicle which is a SmartCar. It is a plastic body style, so it must be suction. The roof has texture. Do you have any ideas on an adhesive that might be used. I must be remove with no damage at the end of our lease.
11 months ago
by
Read all my Q&A
 
Please wait while more information about bullet is loaded.
Additional information about bullet could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:44:44.344-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LY39, prod, sort_default
1 of 1
  • 2015-06-29T19:44:44.346-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LY39, prod, sort_default
1 of 1