Skip Content

 
Low Profile Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Lightbar

FEDERAL SIGNAL


Technical Specs

  • ItemLow Profile Lightbar 
  • Lamp TypeLED 
  • ColorRed/Blue/Amber/Clear 
  • MountingHookfoot 
  • Number of Heads24 
  • Length43-3/4" 
  • Flashes per Minute27 
Flash Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Flash Type
Availability
Price
Qty
VALR44-00001
12 Solid, 12 Two-Color

Item ships within 20 business days from supplier

$4,776.00 / each

Lightbar,LED,Rd/Blu/Ambr/Clr,43-3/4 In
Catalog Page #  1344 

Price: $4,776.00 / each

Technical Specs

  • ItemLow Profile Lightbar
  • Lamp TypeLED
  • ColorRed/Blue/Amber/Clear
  • MountingHookfoot
  • Number of Heads24
  • Length43-3/4"
  • Flash Type12 Solid, 12 Two-Color
  • Flashes per Minute27
VALR44-00004
2 Solid, 22 Two-Color

Item ships within 20 business days from supplier

$5,489.00 / each

Lightbar,LED,Rd/Blu/Ambr/Clr,43-3/4 In
Catalog Page #  1344 

Price: $5,489.00 / each

Technical Specs

  • ItemLow Profile Lightbar
  • Lamp TypeLED
  • ColorRed/Blue/Amber/Clear
  • MountingHookfoot
  • Number of Heads24
  • Length43-3/4"
  • Flash Type2 Solid, 22 Two-Color
  • Flashes per Minute27