Skip Content

 
Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lightbar

FEDERAL SIGNAL


Technical Specs

  • MountingPermanent 
Item
Please Select
Lamp Type
Please Select
Color
Please Select
Number of Heads
Please Select
Length
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Item
Lamp Type
Color
Number of Heads
Length
Flash Type
Availability
Price
Qty
527132
Light Bar
Amber
2
60"
Rotating

$943.50 / each

JET STREAM TOW LIGHTBAR SPEC-AMB
Catalog Page #  NA

Price: $943.50 / each

Technical Specs

  • ItemLight Bar
  • ColorAmber
  • MountingPermanent
  • Number of Heads2
  • Length60"
  • Flash TypeRotating
  • Flashes per Minute400
521152
Lightbar
Halogen
Amber
3
48"
(1) 100W Rotator, (2) 55W Rotators and (4) V Mirrors

$770.50 / each

Lightbar,Strobe,Amber,Perm,48 In
Catalog Page #  NA

Price: $770.50 / each

Technical Specs

  • ItemLightbar
  • Lamp TypeHalogen
  • ColorAmber
  • MountingPermanent
  • Number of Heads3
  • Length48"
  • Flash Type(1) 100W Rotator, (2) 55W Rotators and (4) V Mirrors
  • Flashes per Minute925
JLL5402-CSB
Lightbar
LED
Amber
22
54"
10 Flash Patterns

$1,983.00 / each

Lightbar,LED,Amber,Perm,54 In
Catalog Page #  NA

Price: $1,983.00 / each

Technical Specs

  • ItemLightbar
  • Lamp TypeLED
  • ColorAmber
  • MountingPermanent
  • Number of Heads22
  • Length54"
  • Flash Type10 Flash Patterns
  • Flashes per MinuteVariable
JLL5403-CSB
Lightbar
LED
Amber/Red/Clear
16
54"
10 Flash Patterns Warning, 2 Stop/Tail/Turn, 2 Work

$1,386.00 / each

Lightbar,LED,Amber/Red/Clear,Perm,54 In
Catalog Page #  NA

Price: $1,386.00 / each

Technical Specs

  • ItemLightbar
  • Lamp TypeLED
  • ColorAmber/Red/Clear
  • MountingPermanent
  • Number of Heads16
  • Length54"
  • Flash Type10 Flash Patterns Warning, 2 Stop/Tail/Turn, 2 Work
  • Flashes per MinuteVariable
211917-02SB
Lightbar
Rotating
Amber/Red/Clear
8
53"
55W Rotating w/V Mirrors, 2 Stop/Tail/Turn, 2 Work w/C Mirror

$882.00 / each

Lightbar,Rotate,Ambr/Red/Clr,Perm,53 In
Catalog Page #  NA

Price: $882.00 / each

Technical Specs

  • ItemLightbar
  • Lamp TypeRotating
  • ColorAmber/Red/Clear
  • MountingPermanent
  • Number of Heads8
  • Length53"
  • Flash Type55W Rotating w/V Mirrors, 2 Stop/Tail/Turn, 2 Work w/C Mirror
  • Flashes per Minute1000
SJL1P-2003
Lightbar
Strobe
Amber/Red
8
48"
2 55W Rotating and 4 Strobe Warning, 2 Stop/Tail/Turn

Limited Quantity Available

$475.00 / each

Lightbar,Strobe,Amber/Red,Perm,48 In
Catalog Page #  NA

Clearance Price:
$475.00 / each

Price: $1,128.00 / each

Technical Specs

  • ItemLightbar
  • Lamp TypeStrobe
  • ColorAmber/Red
  • MountingPermanent
  • Number of Heads8
  • Length48"
  • Flash Type2 55W Rotating and 4 Strobe Warning, 2 Stop/Tail/Turn
  • Flashes per Minute72 Quad
537142
Lightbar
Strobe
Amber/Red/Clear
10
60"
Strobe Warning, 2 Stop/Tail/Turn, 2 Work

Limited Quantity Available

$577.93 / each

Lightbar,Strobe,Ambr/Red/Clr,Perm,60 In
Catalog Page #  NA

Clearance Price:
$577.93 / each

Price: $1,245.00 / each

Technical Specs

  • ItemLightbar
  • Lamp TypeStrobe
  • ColorAmber/Red/Clear
  • MountingPermanent
  • Number of Heads10
  • Length60"
  • Flash TypeStrobe Warning, 2 Stop/Tail/Turn, 2 Work
  • Flashes per Minute72 Quad