Skip Content

 
LED Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Mini Lightbar


Technical Specs

  • ItemLED Mini Lightbar 
  • Lamp TypeLED 
  • ColorAmber 
  • Number of Heads
  • Length15-3/10" 
  • Flash TypeStrobe 
  • Flashes per Minute20 Selectable 
Mounting
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Mounting
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
454205-02SC
Permanent

Limited Quantity Available

$202.84 / each

LED Mini Lightbar,Perm Mount,Amber
Catalog Page #  NA

Clearance Price $202.84 / each

Price $431.00 / each

Technical Specs

  • ItemLED Mini Lightbar
  • Lamp TypeLED
  • ColorAmber
  • MountingPermanent
  • Number of Heads2
  • Length15-3/10"
  • Flash TypeStrobe
  • Flashes per Minute20 Selectable
454206-02SC
Polycarbonate

Limited Quantity Available

$442.75 / each

LED Mini Lightbar,Mag Mount,Amber
Catalog Page #  NA

Price $442.75 / each

Technical Specs

  • ItemLED Mini Lightbar
  • Lamp TypeLED
  • ColorAmber
  • MountingPolycarbonate
  • Number of Heads2
  • Length15-3/10"
  • Flash TypeStrobe
  • Flashes per Minute20 Selectable