Skip Content

Electronic Siren,11  to 16 VDC,100W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electronic Siren, 11 to 16 VDC, 100W

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 12Z060
  • Mfr. Model # 640000
  • UNSPSC # 46171606
  • Catalog Page # N/A
  • Shipping Weight 6.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-featured electronic siren has 5 standard tones (Wail, Yelp, Priority or Hi-Lo, Manual Peak-and-Hold, and Air Horn) that can be enabled by a 5-position rotary switch. Unit also includes light control and PA functions. Operates from any 12V negative ground electrical system and can be powered through a Federal Signal Power Distribution Center, or directly from the vehicle battery. Includes mounting bracket and hard-wired microphone. Requires speaker, sold separately.

View More

Technical Specs

  • Item Electronic Siren
  • Input Voltage 11 to 16 VDC
  • Operating Temp. Range -30 Degrees C to +65 Degrees C
  • Frequency Range 0mA (ignition off), 150mA (ignition on)
  • Voltage Output 64V Peak-to-Peak
  • Height 3.0"
  • Width 6.8"
  • Depth 7.75"
  • Impedance Depends On Speaker Selected
  • Decibels Depends On Speaker Selected
  • Wattage 100
  • Requires 12Z04612Z055
  • Standards Meets Class A and SAE J1849sound output requirements
  • Includes Light Control,, 80-amp Switch Capacity, Internally, Programmable, Standard Tones And HRT, (Horn Ring Transfer)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.