Skip Content

 
Beacon Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Beacon Light


Technical Specs

  • Color Amber 
Item
Please Select
Mounting
Please Select
Lamp Type
Please Select
Voltage
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Diameter
Please Select
Height
Please Select
Base Material
Please Select
Light Output
Please Select
Watts
Please Select
Current Drawn
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Item
Mounting
Lamp Type
Voltage
Flash Type
Flashes per Minute
Diameter
Height
Base Material
Light Output
Watts
Current Drawn
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
252651-02SC
LED BEACON
Magnetic
LED
12 to 24VDC
Flashing
Various
6-1/2"
5-3/10"
Aluminum
1.2A
SAE J1318 J845, CLASS 1

$361.25 / each

Enter location to check availability
Catalog Page #  1196 

Price $361.25 / each

Technical Specs

  • Item LED BEACON
  • Color Amber
  • Mounting Magnetic
  • Lamp Type LED
  • Voltage 12 to 24VDC
  • Flash Type Flashing
  • Flashes per Minute Various
  • Diameter 6-1/2"
  • Height 5-3/10"
  • Base Material Aluminum
  • Current Drawn 1.2A
  • Standards SAE J1318 J845, CLASS 1
212650-02SB
LED Beacon
Permanent
LED
12 to 24VDC
Flashing
Various
6-1/2"
6"
Polycarbonate
0.8A
SAE J845, CLASS 2

$208.50 / each

Enter location to check availability
Catalog Page #  1196 

Price $208.50 / each

Technical Specs

  • Item LED Beacon
  • Color Amber
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12 to 24VDC
  • Flash Type Flashing
  • Flashes per Minute Various
  • Diameter 6-1/2"
  • Height 6"
  • Base Material Polycarbonate
  • Current Drawn 0.8A
  • Standards SAE J845, CLASS 2
448142-02
Revolving Warning Light
Magnetic
Halogen
12VDC
Rotating
95
6-3/8"
6-1/2"
Polycarbonate
80,000 Candela
55
4.3A
SAE J845 Class I

$168.25 / each

Enter location to check availability
Catalog Page #  2305 

Price $168.25 / each

Technical Specs

  • Item Revolving Warning Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type Halogen
  • Voltage 12VDC
  • Flash Type Rotating
  • Flashes per Minute 95
  • Diameter 6-3/8"
  • Height 6-1/2"
  • Base Material Polycarbonate
  • Light Output 80,000 Candela
  • Watts 55
  • Current Drawn 4.3A
  • Standards SAE J845 Class I
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms