Skip Content

Air Freshener,Size 9.7 oz.,PK9 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Freshener, Size 9.7 oz., PK9

Price $60.95 / pkg. of 9

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20L027
  • Mfr. Model # 45536
  • UNSPSC # 47131812
  • Catalog Page # 1813
  • Shipping Weight 7.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Freshener
  • FragranceSpring and Renewal
  • Size9.7 oz.
  • Container TypeAerosol Can
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Quickly eliminate unwanted odors with a clean fragrance.

Alternate Products

Alternate Search Terms


Rated 3.3 out of 5 by 6reviewers.
Rated 4 out of 5 Smells great The fragrance is really nice. It isn't too strong and it lasts, in my opinion, the right amount of time. Freshens the air / scent of the air. March 2, 2015
Rated 1 out of 5 It stinks! I am going to return this. It stinks and is super sweet smelling. Not a fan at all! September 27, 2014
Rated 1 out of 5 mechanical/spray mechanism failure halfway to the contents this can would stop spraying, nothing would come out of it. This is true with the other can too. Will not buy these spray products anymore. June 30, 2014
Rated 4 out of 5 refreshing It has a renewing scent that makes you want to get lost in it. I just wish the smell lasted longer. May 3, 2014
Rated 5 out of 5 love the smell I love this scent. After deep frying or cooking cabbage, I just spray the room.I like to spray the carpet and the throw rugs, too. May 1, 2014
Rated 5 out of 5 Lovely! This has a lovely, pleasant smell we use it in our bathroom/diaper changing areas. We love it! :) May 1, 2014
  • 2015-07-05T20:57:07.156-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_20L027, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.