Skip Content

 
Reduced Pressure Zone Backflow Preventer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reduced Pressure Zone Backflow Preventer


Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer 
  • Series Watts 825 
  • Max. Temp. 140 Degrees F 
  • Max. Pressure 175 psi 
Size
Please Select
Connection
Please Select
Body Material
Please Select
Temp. Range
Please Select
Features
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Size
Connection
Body Material
Temp. Range
Features
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
3/4 825 YA
3/4"
FNPT
Bronze
32 Degrees to 140 Degrees F
Angle Pattern
Low Lead Compliant
Certified Low Lead Compliant

$529.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $529.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Watts 825
  • Size 3/4"
  • Connection FNPT
  • Body Material Bronze
  • Temp. Range 32 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
  • Features Angle Pattern
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1 825 YA
1"
FNPT
Bronze
32 Degrees to 140 Degrees F
Angle Pattern

$569.50 / each

Enter location to check availability
Catalog Page #  3632 

Price $569.50 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Watts 825
  • Size 1"
  • Connection FNPT
  • Body Material Bronze
  • Temp. Range 32 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
  • Features Angle Pattern
1 LF825YA-QT RP
1"
NPT
Lead Free Bronze
32 Degrees to 140 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$652.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $652.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Watts 825
  • Size 1"
  • Connection NPT
  • Body Material Lead Free Bronze
  • Temp. Range 32 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
825 YA 1 1/2
1-1/2"
FNPT
Bronze
33 Degrees F

$1,142.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $1,142.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Watts 825
  • Size 1-1/2"
  • Connection FNPT
  • Body Material Bronze
  • Temp. Range 33 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
1 1/2 LF825YA-QT RP
1-1/2"
NPT
Lead Free Bronze
32 Degrees to 140 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$1,185.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $1,185.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Watts 825
  • Size 1-1/2"
  • Connection NPT
  • Body Material Lead Free Bronze
  • Temp. Range 32 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
825 YA 2
2"
FNPT
Bronze
33 Degrees F

$1,262.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $1,262.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Watts 825
  • Size 2"
  • Connection FNPT
  • Body Material Bronze
  • Temp. Range 33 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
2 LF825YA-QT RP
2"
NPT
Lead Free Bronze
32 Degrees to 140 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$1,240.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $1,240.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Watts 825
  • Size 2"
  • Connection NPT
  • Body Material Lead Free Bronze
  • Temp. Range 32 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More