Skip Content

 
Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tape Measure


Technical Specs

  • ItemTape Measure 
  • Blade Width1" 
  • Blade MaterialSteel 
  • Case TypeClosed 
Measurement Type
Please Select
Blade Length
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Product #
Mfr.
Model #
Measurement Type
Blade Length
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
PMMR-5M
Metric
15 ft.
2mm
mm

$8.86 / each

Enter location to check availability
Steel 15 ft. Metric Tape Measure
Catalog Page #  NA

Clearance Price $8.86 / each

Price $9.84 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeMetric
  • Blade Length15 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations2mm
  • Graduation Typemm
PMMR-TRUE32
Metric
16 ft.
2mm
mm

$6.83 / each

Enter location to check availability
Steel 16 ft. Metric Tape Measure
Catalog Page #  NA

Clearance Price $6.83 / each

Price $11.02 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeMetric
  • Blade Length16 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations2mm
  • Graduation Typemm
PS-16
SAE
16 ft.
1/16"
in.

$6.83 / each

Enter location to check availability
Steel 16 ft. SAE Tape Measure
Catalog Page #  NA

Clearance Price $6.83 / each

Price $11.02 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length16 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein.
PSSR-16
SAE
16 ft.
1/16"
in.

$8.95 / each

Enter location to check availability
Steel 16 ft. SAE Tape Measure
Catalog Page #  NA

Clearance Price $8.95 / each

Price $9.94 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length16 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein.
PSSP 16
SAE
16 ft.
1/16"
in.

$6.35 / each

Enter location to check availability
Steel 16 ft. SAE Tape Measure
Catalog Page #  NA

Clearance Price $6.35 / each

Price $9.94 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length16 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein.
PSSP 25
SAE
25 ft.
1/16"
in.

$6.00 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  NA

Clearance Price $6.00 / each

Price $14.58 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein.
PSSR-25
SAE
25 ft.
1/16"
in.

$14.55 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  NA

Clearance Price $14.55 / each

Price $16.17 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein.
PMS-FLAT16
SAE/Metric
16 ft.
1/16" Top, 1mm Bottom
in./mm

$6.83 / each

Enter location to check availability
Steel 16 ft. SAE/Metric Tape Measure
Catalog Page #  NA

Clearance Price $6.83 / each

Price $11.02 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE/Metric
  • Blade Length16 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16" Top, 1mm Bottom
  • Graduation Typein./mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More