Skip Content

Steel 25 ft. Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Steel 25 ft. Tape Measure

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3WCA7
  • Mfr. Model # PMS-25
  • UNSPSC # 41114201
  • Catalog Page # N/A
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tape Measure
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations Top Side in Ft./In. to 1/16, Bottom Side mm
  • Graduation Type in./mm
  • Case Material Overmolded Rubber Grip
  • Belt Clip Yes
  • Blade Color White with Black/Red Markings
  • Case Color Black/Yellow
  • Features 16" Stud Center Markings, You Can Write on Blade and Erase, Erasable Note Pad on Tape Measure, Pencil Sharpener, Lever Clip and Dual Locking Mechanism
  • Hook 3 Rivet
  • Lock Type Slide
  • Rewind Type Automatic
  • Standout 6 ft.
  • Stud Markings Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.