Skip Content

HVAC Motor,1/20 HP,1500 rpm,230V,3.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3

Price $70.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38N550
  • Mfr. Model # D188
  • UNSPSC # 26101602
  • Catalog Page # 62
  • Shipping Weight 3.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHVAC Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Dripproof
  • DutyContinuous
  • HP1/20
  • Nameplate RPM1500
  • Voltage230
  • Frame3.3
  • Service Factor1.0
  • Full Load Amps0.90
  • Hz60
  • Motor Shaft RotationCWSE
  • Insulation ClassB
  • Max. Ambient Temp.40 Degrees C
  • Number of Speeds1
  • Motor Mounting TypeStud
  • BearingsSleeve
  • Thermal ProtectionAuto
  • Body Dia.3.3"
  • Shaft Dia.5/16"
  • Shaft Length2-1/4"
  • Length Less Shaft2-7/8"
  • Stud Location4/BE
  • Stud/Base Mtg. Pattern2-7/8 x 2-7/8"
  • Phase1
  • Motor Shaft DesignFlat
  • ApplicationHVAC/R
  • RPM Range1401-1500
  • Mounting Pattern2-7/8 x 2-7/8
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Volts - 230
Hz - 60
Amps - 0.27
10 months ago
by
Read all my Q&A
 
Please wait while more information about LMReyes is loaded.
Additional information about LMReyes could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To order parts please call 1-800-Grainger. An agent will be able to assist with price and availability. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-20T19:37:05.878-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38N550, prod, sort_default
1 of 1
  • 2015-04-20T19:37:05.880-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38N550, prod, sort_default
1 of 1