Skip Content

Blower,DD,115V,5 Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blower, DD, 115V, 5 Speed

Price $984.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19F696
  • Mfr. Model # 70005929
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 34.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Efficiency Double Inlet Forward Curve Direct-Drive Blowers

• All-position mounting
Provide 10% to 30% lower watt usage than standard blowers. Aluminized steel housing with galvanized steel wheels. For use with furnaces, fan coil units, air handlers, and ground source heat pumps.
UL Listed and CSA Certified.
Note: Not designed for retrofit.
ECM Motor Type

• Max. inlet/ambient temp.: 113°F
24V transformer included.

View More

Technical Specs

  • Item Blower with Motor
  • Type Double Inlet Forward Curve
  • Drive Type Direct
  • Speed 5
  • Wheel Dia. 10-5/8"
  • Wheel Width (In.) 8
  • CFM Range 1900 to 120 @ 0.000-In SP to 1.700-In SP
  • CFM @ 0.000-In. SP 1900, 1720, 1550, 1300, 1200
  • CFM @ 0.300-In. SP 1830, 1680, 1460, 1250, 1060
  • CFM @ 0.400-In. SP 1810, 1650, 1430, 1225, 860
  • CFM @ 0.500-In. SP 1780, 1615, 1385, 1170, 659
  • CFM @ 0.600-In. SP 1750, 1575, 1335, 1120, 570
  • CFM @ 0.700-In. SP 1720, 1540, 1290, 1065, 480
  • CFM @ 0.800-In. SP 1690, 1500, 1240, 1005, 405
  • CFM @ 0.900-In. SP 1640, 1440, 1180, 945, 335
  • CFM @ 1.000-In. SP 1600, 1375, 1120, 880, 250
  • CFM @ 1.10-In. SP 1560, 1340, 1070, 825, 175
  • CFM @ 1.200-In. SP 1520, 1305, 1020, 765, -
  • CFM @ 1.250-In. SP 1295, 1120, 885, 705, -
  • CFM @ 1.30-In. SP 1075, 940, 780, 650, -
  • CFM @ 1.40-In. SP 630, 580, 545, 540, -
  • CFM @ 1.500-In. SP 420, 405, 375, 375, -
  • CFM @ 1.600-In. SP 240, 230, 210, 210, -
  • CFM @ 1.70-In. SP 120, 115, 100, 100, -
  • CFM @ 1.80-In. SP -, -, -, -
  • Max. Inlet Temp. (Deg. F) 113
  • Max. Ambient Temp. (F) 113
  • Voltage 115
  • Hz 50/60
  • Phase Single
  • Full Load Amps 8.4
  • Motor HP 3/4
  • Motor RPM 1180
  • Motor Type ECM
  • Bearing Type Permanently Lubricated Ball
  • Motor Enclosure Vented
  • Blower RPM 1180
  • Housing Height (In.) 15-1/16
  • Housing Width (In.) 10-9/16
  • Housing Depth (In.) 19-3/8
  • Discharge Height (In.) 9-1/8
  • Discharge Width (In.) 10-1/2
  • Mounting Multipostion
  • Housing Material Aluminized Steel
  • Housing Finish Aluminum
  • Wheel Material Galvanized Steel
  • Includes 24V Transformer
  • Assembled/Unassembled Assembled
  • Agency Compliance UL/CSA Motor Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.