Skip Content

Blower,DD,230V,4 Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Blower, DD, 230V, 4 Speed

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 19F695
  • Mfr. Model # 70265444
  • UNSPSC # 40101601
  • Catalog Page # 4161
  • Shipping Weight 43.35 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeDouble Inlet Forward Curve, Direct Drive, With Motor
  • Speed4
  • Wheel Dia. (In.)10-5/8
  • Wheel Width (In.)10-5/8
  • CFM Range2400 to 230 @ 0.000-In SP to 1.700-In SP
  • CFM @ 0.000-In. SP2400, 1800, 1450, 1220
  • CFM @ 0.300-In. SP2380, 1760, 1420, 1185
  • CFM @ 0.400-In. SP2350, 1750, 1410, 1180
  • CFM @ 0.500-In. SP2335, 1720, 1395, 1170
  • CFM @ 0.600-In. SP2300, 1675, 1365, 1150
  • CFM @ 0.700-In. SP2210, 1650, 1300, 1080
  • CFM @ 0.800-In. SP2130, 1550, 1220, 1010
  • CFM @ 0.900-In. SP1900, 1390, 1125, 925
  • CFM @ 1.000-In. SP1720, 1225, 1010, 790
  • CFM @ 1.10-In. SP1440, 1030, 845, 620
  • CFM @ 1.200-In. SP1160, 840, 650, 465
  • CFM @ 1.250-In. SP955, 735, 570, 380
  • CFM @ 1.30-In. SP750, 635, 490, 300
  • CFM @ 1.40-In. SP540, 435, 340, 245
  • CFM @ 1.500-In. SP430, 325, 240, 120
  • CFM @ 1.600-In. SP320, 215, 150, -
  • CFM @ 1.70-In. SP230, 100, -, -
  • CFM @ 1.80-In. SP-, -, -, -
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage230
  • Hz60
  • PhaseSingle
  • Full Load Amps2.8
  • Motor HP1/2
  • Motor RPM1125
  • Motor TypePSC
  • Bearing TypePermanently Lubricated Sleeve Bearing
  • Motor EnclosureVented
  • Blower RPM1100
  • Housing Height (In.)15-1/16
  • Housing Width (In.)13-3/16
  • Housing Depth (In.)19-3/8
  • Discharge Height (In.)9-1/8
  • Discharge Width (In.)13-1/8
  • MountingMultipostion
  • Housing MaterialAluminized Steel
  • Housing FinishAluminum
  • Wheel MaterialGalvanized Steel
  • IncludesCapacitor
  • Agency ComplianceUL/CSA Motor Recognized

Compliance and Restrictions

  • This item is restricted for international sale.

Details

High-Efficiency Double Inlet Forward Curve Direct-Drive Blowers

• All-position mounting
Provide 10% to 30% lower watt usage than standard blowers. Aluminized steel housing with galvanized steel wheels. For use with furnaces, fan coil units, air handlers, and ground source heat pumps.
UL Listed and CSA Certified.
Note: Not designed for retrofit.
PSC Motor Type

• Max. inlet/ambient temp.: 104°F
Capacitor included.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.