Skip Content

Blower,DD,115V,4 Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, DD, 115V, 4 Speed

FASCO

Price: $532.00 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 19F693
  • Mfr. Model # 70265431
  • UNSPSC # 40101601
  • Catalog Page # 4161
  • Shipping Weight 44.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemBlower
  • TypeDouble Inlet Forward Curve, Direct Drive, With Motor
  • Speed4
  • Wheel Dia. (In.)10-5/8
  • Wheel Width (In.)10-5/8
  • CFM Range2400 to 230 @ 0.000-In SP to 1.700-In SP
  • CFM @ 0.000-In. SP2400, 1800, 1450, 1220
  • CFM @ 0.300-In. SP2380, 1760, 1420, 1185
  • CFM @ 0.400-In. SP2350, 1750, 1410, 1180
  • CFM @ 0.500-In. SP2335, 1720, 1395, 1170
  • CFM @ 0.600-In. SP2300, 1675, 1365, 1150
  • CFM @ 0.700-In. SP2210, 1650, 1300, 1080
  • CFM @ 0.800-In. SP2130, 1550, 1220, 1010
  • CFM @ 0.900-In. SP1900, 1390, 1125, 925
  • CFM @ 1.000-In. SP1720, 1225, 1010, 790
  • CFM @ 1.10-In. SP1440, 1030, 845, 620
  • CFM @ 1.200-In. SP1160, 840, 650, 465
  • CFM @ 1.250-In. SP955, 735, 570, 380
  • CFM @ 1.30-In. SP750, 635, 490, 300
  • CFM @ 1.40-In. SP540, 435, 340, 245
  • CFM @ 1.500-In. SP430, 325, 240, 120
  • CFM @ 1.600-In. SP320, 215, 150, -
  • CFM @ 1.70-In. SP230, 100, -, -
  • CFM @ 1.80-In. SP-, -, -, -
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage115
  • Hz60
  • PhaseSingle
  • Full Load Amps5.6
  • Motor HP1/2
  • Motor RPM1125
  • Motor TypePSC
  • Bearing TypePermanently Lubricated Sleeve Bearing
  • Motor EnclosureVented
  • Blower RPM1100
  • Housing Height (In.)15-1/16
  • Housing Width (In.)13-3/16
  • Housing Depth (In.)19-3/8
  • Discharge Height (In.)9-1/8
  • Discharge Width (In.)13-1/8
  • MountingMultipostion
  • Housing MaterialAluminized Steel
  • Housing FinishAluminum
  • Wheel MaterialGalvanized Steel
  • IncludesCapacitor
  • Agency ComplianceUL/CSA Motor Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-Efficiency Double Inlet Forward Curve Direct-Drive Blowers

• All-position mounting
Provide 10% to 30% lower watt usage than standard blowers. Aluminized steel housing with galvanized steel wheels. For use with furnaces, fan coil units, air handlers, and ground source heat pumps.
UL Listed and CSA Certified.
Note: Not designed for retrofit.
PSC Motor Type

• Max. inlet/ambient temp.: 104°F
Capacitor included.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.