Skip Content

 
Ventilator, In Line Multiport close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ventilator, In Line Multiport

Technical Specs

  • Item In-Line Ventilator 
  • Voltage 120VAC 
CFM @ 0.000-In. SP
Please Select
Duct Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
CFM @ 0.000-In. SP
Duct Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
CVS 275A
245
5"

$437.25 / each

Enter location to check availability
Catalog Page #  NA

Price $437.25 / each

Technical Specs

  • Item In-Line Ventilator
  • CFM @ 0.000-In. SP 245
  • Voltage 120VAC
  • Duct Dia. 5"
CVS 300A
355
4"

$576.50 / each

Enter location to check availability
Catalog Page #  NA

Price $576.50 / each

Technical Specs

  • Item In-Line Ventilator
  • CFM @ 0.000-In. SP 355
  • Voltage 120VAC
  • Duct Dia. 4"
CVS 400A
404
4"

$650.00 / each

Enter location to check availability
Catalog Page #  NA

Price $650.00 / each

Technical Specs

  • Item In-Line Ventilator
  • CFM @ 0.000-In. SP 404
  • Voltage 120VAC
  • Duct Dia. 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More