Skip Content

Restoration Portable Dehumidifier, 115V, 8.7 Amps, Depth 23-1/2", Width 18", Height 36-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Restoration Portable Dehumidifier, 115V, 8.7 Amps, Depth 23-1/2", Width 18", Height 36-3/4"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2MRU8
  • Mfr. Model # EPD180CR
  • UNSPSC # 40101902
  • Catalog Page # N/A
  • Shipping Weight 114.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Restoration Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 90 pt.
  • Capacity/24 Hrs. @ 90% RH 180 pt.
  • Voltage 115V
  • Hz 60
  • Amps 8.7
  • Fan CFM 300 cfm
  • Humidity Range 0 to 100 RH
  • Ambient Temp. Range 40 Degrees to 95 Degrees F
  • Fan Speed 1
  • Height 36-3/4"
  • Width 18"
  • Depth 23-1/2"
  • Cabinet Material Polyethylene Rotomolded
  • Color Orange/Gray
  • Number of Caster Wheels 2
  • Caster Wheel Dia. 11"
  • Defrost Type Automatic
  • Refrigerant Type R-410
  • Refrigerant Charge 30 oz.
  • Max. Lift 20 ft.
  • Filter Washable
  • Power Cord Length 25 ft.
  • NEMA Plug Configuration 5-15P
  • Application Extra Capacity Models For Industrial/Commercial and Water Restoration Use In Areas With Excess Moisture, Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating On Walls and Windows, and Damage to Exposed Surfaces
  • Agency Compliance cCSAus
  • Includes Electronic Controls, Digital Hr Meter, Integrated Upper And Lower Handles, On Demand Condensate Pump Purge, Defrost Indicator Light, 11" Wheels, 30 Foot Drain Hose With Quick Connect, External Hose Storage, Warranty 1 Years Parts And Labor, 6 Years Condenser & Coils
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



For use in flooded areas and areas with excess moisture. Stackable rotomolded exterior. Dual handles.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.