Skip Content

 
Radon Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Radon Fan

FANTECH


Technical Specs

  • ItemRadon Fan 
  • Fits Duct Dia.4-1/2" 
  • Voltage115 
  • Inlet and Outlet Dia.4-1/2" 
Max. Static Pressure
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Max. Static Pressure
Availability
Price
Qty
HP 2190
1.93"

$218.50 / each

Radon Fan,First Duct Dia 4-1/2In, 115V
Catalog Page #  4126 

Price: $218.50 / each

Technical Specs

  • ItemRadon Fan
  • Fits Duct Dia.4-1/2"
  • Max. Static Pressure1.93"
  • Voltage115
  • Inlet and Outlet Dia.4-1/2"
HP 190SL
2.15"

$316.75 / each

Radon Fan,First Duct Dia 4-1/2In, 115V
Catalog Page #  4126 

Price: $316.75 / each

Technical Specs

  • ItemRadon Fan
  • Fits Duct Dia.4-1/2"
  • Max. Static Pressure2.15"
  • Voltage115
  • Inlet and Outlet Dia.4-1/2"