Skip Content

Radon Fan,First Duct Dia 4-1/2In, 115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Radon Fan, First Duct Dia 4-1/2In, 115V

Price $218.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KWA4
  • Mfr. Model # HP 2190
  • UNSPSC # 40101604
  • Catalog Page # 4126
  • Shipping Weight 5.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRadon Fan
  • Fits Duct Dia.4-1/2"
  • Max. Static Pressure1.93"
  • Voltage115
  • Inlet and Outlet Dia.4-1/2"
  • CFM @ 0.000-In. SP163
  • CFM @ 0.500-In. SP126
  • CFM @ 0.750-In. SP104
  • CFM @ 1.000-In. SP81
  • CFM @ 1.500-In. SP35
  • Maximum Inlet Temp.140 Degrees F
  • Hz60
  • Max. Amps0.78
  • Max. Wattage85
  • Bearing TypeSealed Ball
  • Housing Dia.9-1/8"
  • Length9-1/8"
  • Housing MaterialUV Protected Thermoplastic
  • Mounting PositionVertical
  • Manufacturers Warranty Length5 yr.
  • StandardscULus for Wet Locations
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Centrifugal In-Line Duct Fans

• Mount: horizontally or vertically Bearings: ball Speed controls, designer grilles, and dampers sold separately, this page
Prewired fans have lower sound levels than comparable surface-mounted fans. Max. temp.: 140°F. Mounting bracket included.
All are UL and C-UL Listed.
No. 6KWA4
Performance curve is tailored for a vast majority of radon mitigations. UV protected thermoplastic housing.
Radon Fans
Higher pressure capabilities are designed for radon mitigation.
UL and C-UL Listed for wet locations.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.