Skip Content

Push Button Timer,24V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Push Button Timer, 24V

Price $32.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15W913
  • Mfr. Model # RTS 2*
  • UNSPSC # 39121510
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPush Button Timer
  • Timing Range20
  • Voltage24
  • FitsWall Mount
  • Switch ColorWhite
  • Plate ColorWhite
  • For Use WithFantech HRV/ERV
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I BOUGHT A RTS-2 TIMER AND WOULD LIKE TO HOOK IT UP USING THE 3 WIRE OPTION, BUT I WOULD LIKE MORE INFORMATION ON WHAT EXACTLY THE LED DOES BEFORE I REMOVE THE JP1 ON THE CIRCUIT BOARD. THE INSTRUCTION MANUAL FOR MY FANTECH HRV DESCRIBES A "DIAGNOSTIC LED" BUT DOES NOT GO INTO DETAIL ABOUT HOW TO USE THIS FEATURE. MORE INFORMATION WOULD BE GREATLY APPRECIATED!

THANK YOU FOR YOUR HELP!!
JR
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MRJR is loaded.
Additional information about MRJR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the LED is an operational indicator. They also state that the RTS2 is a two wire device and no modifications should be made, or are necessary, to the circuit board. Please call us at 1-800-Grainger so we can discuss the installation in greater detail.

Thank you for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I have in Florida a bathroom with poor or no natural ventilation. Ideal for Mold. I need a simple switch that a renter will switch during or after showering and it will timer off in an hour or what we set. Will this switch do that?
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about vpcaliva is loaded.
Additional information about vpcaliva could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You have not provided information for what you need the switch to turn on and off. The switch you are looking at is a 24 volt switch. Most bath fans are rated for 120 volts. I recommend calling our Electrical tech team to discuss the electrical requirements for the switch. 800-472-4643

Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:45:17.476-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W913, prod, sort_default
1 of 1
  • 2015-06-29T19:45:17.478-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W913, prod, sort_default
1 of 1