Skip Content

Attic Fan T-Stat,80 to 130 Deg F, SPST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Attic Fan T-Stat, 80 to 130 Deg F, SPST

Price $94.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15W827
  • Mfr. Model # FAT 10
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Attic Fan Thermostat
  • Switch Type SPST
  • Switch Action Close on Rise
  • Number of Switches 1
  • Control Range 80 Degrees to 130 Degrees F
  • Differential 50 Degrees F
  • Sensor Type Bi-Metallic Spring
  • For Use With Fans Under 10 Amps
  • Color White
  • Application Attic Fan Thermostat
  • Enclosure Type Single Gang Box
  • Input Voltage 115V
  • Inductive Amps @ 120V 10A
  • Full Load Amps @ 120V 10A
  • Full Load Amps 10A
  • Mounting Single Gang Box
  • Number of Stages 1
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about patch is loaded.
Additional information about patch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You can look at part number 2E340. The specs are nearly identical and it should be an easy replacement. Please let us know if you need more assistance by calling 800-472-4643.

Thank you for using Grainger Ask and Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:16.599-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W827, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:16.601-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W827, prod, sort_default
1 of 1