Skip Content

 
Inline Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inline Fan

Technical Specs

  • Item Inline Fan 
  • Voltage 120V 
  • Number of Speeds
Housing Material
Please Select
Fits Duct Dia.
Please Select
Housing Dia.
Please Select
Motor RPM
Please Select
Max. Amps
Please Select
Max. Wattage
Please Select
Length
Please Select
CFM @ 0.000-In. SP
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Housing Material
Fits Duct Dia.
Housing Dia.
Motor RPM
Max. Amps
Max. Wattage
Length
CFM @ 0.000-In. SP
Price
Qty
Please use Qty box to add item(s) to cart.
FG 10
Galvanized Steel
10"
13-3/8"
3000
1.43
138
13-1/4"
513

$501.00 / each

Enter location to check availability
Catalog Page #  3689 

Price $501.00 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 10"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-3/8"
  • Motor RPM 3000
  • Max. Amps 1.43
  • Max. Wattage 138
  • Length 13-1/4"
  • CFM @ 0.000-In. SP 513
FG 12
Galvanized Steel
12"
16"
2600
1.87
181
16"
741

$659.00 / each

Enter location to check availability
Catalog Page #  3689 

Price $659.00 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 12"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 16"
  • Motor RPM 2600
  • Max. Amps 1.87
  • Max. Wattage 181
  • Length 16"
  • CFM @ 0.000-In. SP 741
FG 4XL
Galvanized Steel
4"
8-3/4"
2750
0.66
71
9-3/4"
170

$283.75 / each

Enter location to check availability
Catalog Page #  3689 

Price $283.75 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 8-3/4"
  • Motor RPM 2750
  • Max. Amps 0.66
  • Max. Wattage 71
  • Length 9-3/4"
  • CFM @ 0.000-In. SP 170
FG 5
Galvanized Steel
5"
8-3/4"
3000
0.19
20
8-5/8"
156

$274.25 / each

Enter location to check availability
Catalog Page #  3689 

Price $274.25 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 5"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 8-3/4"
  • Motor RPM 3000
  • Max. Amps 0.19
  • Max. Wattage 20
  • Length 8-5/8"
  • CFM @ 0.000-In. SP 156
FG 5XL
Galvanized Steel
5"
9-3/4"
2700
0.68
73
9-3/4"
220

$294.00 / each

Enter location to check availability
Catalog Page #  3689 

Price $294.00 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 5"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 9-3/4"
  • Motor RPM 2700
  • Max. Amps 0.68
  • Max. Wattage 73
  • Length 9-3/4"
  • CFM @ 0.000-In. SP 220
FG 6M
Galvanized Steel
6"
13-1/8"
2350
1.02
120
13-1/8"
418

$360.50 / each

Enter location to check availability
Catalog Page #  3689 

Price $360.50 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Motor RPM 2350
  • Max. Amps 1.02
  • Max. Wattage 120
  • Length 13-1/8"
  • CFM @ 0.000-In. SP 418
FG 6XL
Galvanized Steel
6"
13-1/8"
2900
1.48
153
13-1/8"
483

$390.75 / each

Enter location to check availability
Catalog Page #  3689 

Price $390.75 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Motor RPM 2900
  • Max. Amps 1.48
  • Max. Wattage 153
  • Length 13-1/8"
  • CFM @ 0.000-In. SP 483
FG 8
Galvanized Steel
8"
13-3/8"
2550
1.14
119
13-1/4"
461

$402.25 / each

Enter location to check availability
Catalog Page #  3689 

Price $402.25 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-3/8"
  • Motor RPM 2550
  • Max. Amps 1.14
  • Max. Wattage 119
  • Length 13-1/4"
  • CFM @ 0.000-In. SP 461
FR 110
Plastic
4"
9-1/2"
2900
0.72
80
9-5/8"
167

$305.00 / each

Enter location to check availability
Catalog Page #  3689 

Price $305.00 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Plastic
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 9-1/2"
  • Motor RPM 2900
  • Max. Amps 0.72
  • Max. Wattage 80
  • Length 9-5/8"
  • CFM @ 0.000-In. SP 167
HP 190
Plastic
4"
9-1/2"
2900
0.78
85
10.125"
157

$278.25 / each

Enter location to check availability
Catalog Page #  3689 

Price $278.25 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Plastic
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 9-1/2"
  • Motor RPM 2900
  • Max. Amps 0.78
  • Max. Wattage 85
  • Length 10.125"
  • CFM @ 0.000-In. SP 157
FR 125
Plastic
5"
9-1/2"
2950
0.18
18
7-7/8""
148

$288.75 / each

Enter location to check availability
Catalog Page #  3689 

Price $288.75 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Plastic
  • Fits Duct Dia. 5"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 9-1/2"
  • Motor RPM 2950
  • Max. Amps 0.18
  • Max. Wattage 18
  • Length 7-7/8""
  • CFM @ 0.000-In. SP 148
FR 160
Plastic
6"
11-3/4"
2750
1.14
130
9-5/8"
289

$394.75 / each

Enter location to check availability
Catalog Page #  3689 

Price $394.75 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Plastic
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 11-3/4"
  • Motor RPM 2750
  • Max. Amps 1.14
  • Max. Wattage 130
  • Length 9-5/8"
  • CFM @ 0.000-In. SP 289
HP 220
Plastic
6"
11-3/4"
2750
1.3
152
9.375"
344

$397.75 / each

Enter location to check availability
Catalog Page #  3689 

Price $397.75 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Plastic
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 11-3/4"
  • Motor RPM 2750
  • Max. Amps 1.3
  • Max. Wattage 152
  • Length 9.375"
  • CFM @ 0.000-In. SP 344
FR 200
Plastic
8"
13-1/4"
2750
1.11
122
12-1/4"
408

$429.75 / each

Enter location to check availability
Catalog Page #  3689 

Price $429.75 / each

Technical Specs

  • Item Inline Fan
  • Housing Material Plastic
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-1/4"
  • Motor RPM 2750
  • Max. Amps 1.11
  • Max. Wattage 122
  • Length 12-1/4"
  • CFM @ 0.000-In. SP 408
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More