Skip Content

Galvanized Steel Inline Fan, Housing Dia. 13-1/8", Fits Duct Dia. 6", Voltage 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Galvanized Steel Inline Fan, Housing Dia. 13-1/8", Fits Duct Dia. 6", Voltage 120

Price $389.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15W691
  • Mfr. Model # FG 6XL
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 11.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inline Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 6"
  • Voltage 120
  • Max. Amps 1.48
  • Max. Wattage 153
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Length 13-1/8"
  • CFM @ Duct 483
  • CFM @ 0.000-In. SP 483
  • CFM @ 0.100-In. SP 473
  • CFM @ 0.125-In. SP 462
  • CFM @ 0.200-In. SP 450
  • CFM @ 0.250-In. SP 439
  • CFM @ 0.375-In. SP 412
  • CFM @ 0.400-In. SP 375
  • CFM @ 0.450-In. SP 353
  • CFM @ 0.500-In. SP 389
  • CFM @ 0.600-In. SP 320
  • CFM @ 0.750-In. SP 299
  • CFM @ 0.800-In. SP 265
  • CFM @ 1.000-In. SP 289
  • CFM @ 1.200-In. SP 243
  • CFM @ 1.500-In. SP 201
  • Max. Inlet Temp. 140 Degrees F
  • Inlet and Outlet Dia. 6"
  • Hz 60
  • Phase 1
  • Motor RPM 2900
  • Motor Enclosure External Rotor
  • Bearing Type Ball
  • Height 8-5/8"
  • Speed Control Yes / WC15 speed control
  • Housing Finish G90
  • Mounting Position Verticle / Horizontal
  • Standards HVI, C-UL-US, cCSAus, AMCA, Energy Star
  • Includes Mounting Bracket
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.


Duct fan has an airtight housing, backward curved impeller, and a Class B motor. Includes a 3"L x 3-1/2"W x 1-1/2"D externally mounted wiring box.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.