Skip Content

Plastic Inline Fan, Fits Duct Dia. 8", Voltage 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Plastic Inline Fan, Fits Duct Dia. 8", Voltage 120V

Price $428.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15W686
  • Mfr. Model # FR 200
  • UNSPSC # 40101604
  • Catalog Page # 3689
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Duct fan comes with an external wiring box with waterproof gasket. Model is suitable for radon gas mitigation. UV protected and UL Listed (E128817) for outdoor use/wet locations.

View More

Technical Specs

  • Item Inline Fan
  • Housing Material Plastic
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Max. Amps 1.11
  • Max. Wattage 122
  • Number of Speeds 1
  • Housing Dia. 13-1/4"
  • Length 12-1/4"
  • CFM @ Duct 408
  • CFM @ 0.000-In. SP 408
  • CFM @ 0.100-In. SP 408
  • CFM @ 0.125-In. SP 375
  • CFM @ 0.200-In. SP 356
  • CFM @ 0.250-In. SP 354
  • CFM @ 0.375-In. SP 323
  • CFM @ 0.400-In. SP 310
  • CFM @ 0.450-In. SP 296
  • CFM @ 0.500-In. SP 281
  • CFM @ 0.600-In. SP 260
  • CFM @ 0.750-In. SP 221
  • CFM @ 0.800-In. SP 213
  • CFM @ 1.000-In. SP 173
  • CFM @ 1.500-In. SP 72
  • Max. Inlet Temp. 140 Degrees F
  • Inlet and Outlet Dia. 8"
  • Hz 60
  • Phase 1
  • Motor RPM 2750
  • Motor Enclosure External Rotor
  • Bearing Type Ball
  • Height 12-1/4"
  • Speed Control Yes / WC15 speed control
  • Housing Finish Molded Plastic
  • Mounting Position Verticle / Horizontal
  • Standards HVI, C-UL-US, cCSAus, Energy Star
  • Includes Mounting Bracket
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about bozo is loaded.
Additional information about bozo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This fan is designed to be in-line. However, depending on the application could be ducted on only one side. We cannot offer a capacity that this fan will cover as every space is different. There are different calculations to determine CFM for different applications such as heat removal or minimum air flows to meet building codes. If you have more questions please call our HVAC tech support team at 800-472-4643.

Thank you for using Grainger Ask and Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Ventilation Contractor
3 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about DCL1 is loaded.
Additional information about DCL1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following.
"This fan can be used in an outdoor application"

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:16.510-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W686, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:16.511-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W686, prod, sort_default
1 of 1