Skip Content

Blower,Inline,D/D,1013 CFM,230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blower, Inline, D/D, 1013 CFM, 230V

Price $905.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KWA2
  • Mfr. Model # FRD 20-10-230
  • UNSPSC # 40101601
  • Catalog Page # 3723
  • Shipping Weight 43.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inline Duct Blower
  • Type Direct Drive Centrifugal
  • Wheel Dia. (In.) 20
  • CFM @ 0.000-In. SP 964
  • CFM @ 0.125-In. SP 963
  • CFM @ 0.250-In. SP 851
  • CFM @ 0.375-In. SP 868
  • CFM @ 0.500-In. SP 730
  • CFM @ 0.750-In. SP 617
  • CFM @ 1.000-In. SP 485
  • CFM @ 1.250-In. SP 462
  • CFM @ 1.500-In. SP 225
  • CFM @ 2.000-In. SP ---
  • Sones @ 0.500-In. SP @ 5 Ft. 16
  • Blower RPM 1680
  • Max. Inlet Temp. (Deg. F) 140
  • Voltage 230
  • Hz 60
  • Phase 1
  • Full Load Amps 0.86
  • Motor RPM 1650
  • Bearing Type Sealed Ball
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Nonventilated
  • Height (In.) 11-3/8
  • Width (In.) 21-3/8
  • Max. Depth (In.) 20-3/8
  • Outlet Height (In.) 9-3/4
  • Outlet Width (In.) 19-5/8
  • Inlet Width (In.) 19-5/8
  • Inlet Height (In.) 9-3/4
  • Housing Material Galvanized Steel
  • Wheel Type Backward Curve
  • Wheel Material Plastic
  • Includes Integral Duct Flanges
  • Agency Compliance cULus, AMCA Air & Sound Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.