Skip Content

Blower,Inline,D/D,2318 CFM,115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, Inline, D/D, 2318 CFM, 115 V

Price $1,622.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KVZ8
  • Mfr. Model # FRD 24-14
  • UNSPSC # 40101601
  • Catalog Page # 4163
  • Shipping Weight 85.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInline Duct Blower
  • TypeDirect Drive Centrifugal
  • Wheel Dia. (In.)24
  • CFM @ 0.000-In. SP2318
  • CFM @ 0.125-In. SP2237
  • CFM @ 0.250-In. SP2149
  • CFM @ 0.375-In. SP2039
  • CFM @ 0.500-In. SP1939
  • CFM @ 0.750-In. SP1752
  • CFM @ 1.000-In. SP1527
  • CFM @ 1.250-In. SP1332
  • CFM @ 1.500-In. SP1090
  • CFM @ 2.000-In. SP377
  • Sones @ 0.500-In. SP @ 5 Ft.18.2
  • Blower RPM1650
  • Max. Inlet Temp. (Deg. F)140
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps5.18
  • Motor RPM1650
  • Bearing TypeSealed Ball
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Nonventilated
  • Height (In.)15-3/8
  • Width (In.)25-3/8
  • Max. Depth (In.)21-1/2"
  • Outlet Height (In.)13-3/4
  • Outlet Width (In.)23-5/8
  • Inlet Width (In.)23-5/8
  • Inlet Height (In.)13-3/4
  • Housing MaterialGalvanized Steel
  • Wheel TypeBackward Curve
  • Wheel MaterialPlastic
  • Speed Control1DGV2
  • IncludesIntegral Duct Flanges
  • Agency CompliancecULus, AMCA Air & Sound Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.