Skip Content

Inline Centrifugal Duct Fan,9-5/8 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inline Centrifugal Duct Fan, 9-5/8 In. L

FANTECH

Price: $220.25 / each

Please sign in or register to access lists

Check Availability
Typically in Stock
  • 4.5 Stars
  • 4.5 of 5
  • 2 reviews
  • Write a Review
  • Ask & Answer
  • Item # 5C516
  • Mfr. Model # FR100
  • UNSPSC # 40101604
  • Catalog Page # 4126
  • Shipping Weight 5.15 lbs.
Country of Origin GermanyCountry of Origin is subject to change.

Technical Specs

  • ItemInline Centrifugal Duct Fan
  • Housing MaterialThermoplastic
  • Fits Duct Dia.4"
  • Voltage115
  • Max. Amps0.18
  • Max. Wattage19
  • Number of Speeds1
  • Housing Dia.9-1/2"
  • Length9-5/8"
  • CFM @ 0.000-In. SP122
  • CFM @ 0.200-In. SP100
  • CFM @ 0.400-In. SP78
  • CFM @ 0.600-In. SP55
  • CFM @ 0.800-In. SP15
  • Max. Inlet Temp.140 Degrees F
  • Inlet and Outlet Dia.3-7/8"
  • Hz60
  • Phase1
  • Motor HP1/50
  • Motor RPM2900
  • Motor EnclosureTotally Enclosed
  • Bearing TypeBall
  • Flange Width7/8"
  • Speed ControlMfr. No. 1DGV1
  • Mounting PositionHorizontal or Vertical
  • StandardsC-UL-US
  • IncludesMounting Bracket
  • Green Certification or Other RecognitionENERGY STAR Rated
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Details

Centrifugal In-Line Duct Fans

• Mount: horizontally or vertically Bearings: ball Speed controls, designer grilles, and dampers sold separately, this page
Prewired fans have lower sound levels than comparable surface-mounted fans. Max. temp.: 140°F. Mounting bracket included.
All are UL and C-UL Listed.
Thermoplastic
External wiring box with waterproof gasket. Suitable for radon gas mitigation. UV protected.
HVI Certified. UL Recognized, CSA Certified. UL Listed (E128817) for outdoor use/wet locations. ENERGY STAR qualified.
Product content provided by supplier

Alternate Products

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Works great on commercial vessel sewage system 4" vent line to remove odors / gasses from vessel. Provides a slight negative pressure inside tank to remove gasses that would poison bacterial break down. Quiet, easy install, easy wiring with good instructions. March 9, 2013
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I've tried no-hub connectors, but the 4" is too big for the fan, and 3" is too small. I need a water-tight connection, because the fan is in the attic and water from melting snow blown into the pipe is damaging the drywall so I need to contain the water so it will travel to the foundation drain that is tied to this system.
1 year, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1