Skip Content

Inline Centrifugal Duct Fan,4 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inline Centrifugal Duct Fan, 4 In. Dia.

Price $265.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YM43
  • Mfr. Model # FG4
  • UNSPSC # 40101604
  • Catalog Page # 4126
  • Shipping Weight 5.85 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInline Centrifugal Duct Fan
  • Housing MaterialGalvanized Steel
  • Fits Duct Dia.4"
  • Voltage115
  • Max. Amps0.19
  • Max. Wattage20
  • Number of Speeds1
  • Housing Dia.8-3/4"
  • Length8-1/2"
  • CFM @ Duct135
  • CFM @ 0.000-In. SP135
  • CFM @ 0.125-In. SP123
  • CFM @ 0.200-In. SP110
  • CFM @ 0.250-In. SP106
  • CFM @ 0.375-In. SP89
  • CFM @ 0.400-In. SP83
  • CFM @ 0.500-In. SP69
  • CFM @ 0.600-In. SP55
  • CFM @ 0.750-In. SP33
  • CFM @ 0.800-In. SP25
  • Max. Inlet Temp.140 Degrees F
  • Inlet and Outlet Dia.3-7/8"
  • Hz60
  • Phase1
  • Motor HP1/50
  • Motor RPM2950
  • Motor EnclosureTotally Enclosed
  • Bearing TypeBall
  • Speed ControlMfr. No. 1DGV1
  • Mounting PositionHorizontal or Vertical
  • StandardsC-UL-US, AMCA Certified
  • IncludesMounting bracket
  • Green Certification or Other RecognitionENERGY STAR Rated
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Possibly for use to solve a radon problem in the basement. I have 4" pipe under the slab that drains water outside and was wondering if I put this fan at the end would it exhaust radon gases.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BWOOD is loaded.
Additional information about BWOOD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

Part number 4YM43 is not designed for outdoor use or high volumes of moisture. You can use part number 5C516 as it is designed for outdoor use and radon migration applications. Please call our HVAC tech support team at 800-472-4643 if you have more questions.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:55:32.971-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YM43, prod, sort_default
1 of 1
  • 2015-05-05T19:55:32.973-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YM43, prod, sort_default
1 of 1