Skip Content

Galvanized Steel Inline Centrifugal Duct Fan, Fits Duct Dia. 12", Voltage 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Galvanized Steel Inline Centrifugal Duct Fan, Fits Duct Dia. 12", Voltage 120V

Price $679.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 18501 (Change)

Go

Invalid Zip Code


DUNMORE branch 748

  • Item # 4YM42
  • Mfr. Model # FG12XL
  • UNSPSC # 40101604
  • Catalog Page # 3689
  • Shipping Weight 20.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 12"
  • Voltage 120V
  • Max. Amps 3
  • Max. Wattage 326
  • Number of Speeds 1
  • Housing Dia. 16"
  • Length 8-15/16"
  • CFM @ Duct 940
  • CFM @ 0.000-In. SP 940
  • CFM @ 0.125-In. SP 903
  • CFM @ 0.200-In. SP 880
  • CFM @ 0.250-In. SP 865
  • CFM @ 0.375-In. SP 834
  • CFM @ 0.400-In. SP 819
  • CFM @ 0.500-In. SP 783
  • CFM @ 0.600-In. SP 746
  • CFM @ 0.750-In. SP 689
  • CFM @ 0.800-In. SP 670
  • CFM @ 1.000-In. SP 596
  • CFM @ 1.200-In. SP 505
  • CFM @ 1.500-In. SP 425
  • Max. Inlet Temp. 140 Degrees F
  • Inlet and Outlet Dia. 11-7/8"
  • Hz 60
  • Phase 1
  • Motor HP 3/8
  • Motor RPM 3250
  • Motor Enclosure Totally Enclosed
  • Bearing Type BALL
  • Speed Control Mfr. No. 48C172
  • Housing Finish Baked Enamel
  • Mounting Position Horizontal or Vertical
  • Standards C-UL-US
  • Includes Mounting bracket
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4ym42
Looking for a motor and speed control can you help me.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Henry10 is loaded.
Additional information about Henry10 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Replacement motor for item number 4ym42 is 412292.
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger.
A speed control that will work with 4ym42 is item 1dgv2.
Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:38:42.154-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YM42, prod, sort_default
1 of 1
  • 2015-09-08T19:38:42.155-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YM42, prod, sort_default
1 of 1