Skip Content

Heat Recovery Ventilator,120 V,1601 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heat Recovery Ventilator, 120 V, 1601 CFM

Price $4,524.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HFG9
  • Mfr. Model # SHR14104
  • UNSPSC # 40101501
  • Catalog Page # N/A
  • Shipping Weight 276.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeat Recovery Ventilator
  • TypeFixed Plate Aluminum Core, Sensible Transfer
  • Number of Speeds3
  • CFM @ 0.100-In. SP1601
  • CFM @ 0.200-In. SP1545
  • CFM @ 0.300-In. SP1489
  • CFM @ 0.400-In. SP1434
  • CFM @ 0.500-In. SP1378
  • CFM @ 0.600-In. SP1322
  • CFM @ 0.700-In. SP1266
  • CFM @ 0.800-In. SP1211
  • CFM @ 0.900-In. SP1155
  • CFM @ 1.000-In. SP1099
  • Efficiency72%
  • Voltage120
  • Hz60
  • Phase1
  • Max. Amps10.8
  • Sensible Effectiveness (@ 32 F)55%
  • Wiring MethodHard Wired
  • Motor TypeTotally Enclosed Motorized Impellers
  • Max. Inlet Temp. (Deg. F)140
  • Control MethodLow, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
  • Remote Control3HFJ1, 3HFJ2, 3HFJ3 or 3HFJ4
  • Defrost TypeSupply Fan Shut Down with Continuous Exhaust
  • Height (In.)35
  • Width (In.)51-7/16
  • Length (In.)25-3/4
  • Number of Inlets2
  • Number of Outlets2
  • RemarksAll Duct Connections are 8 X 24"
  • Mounting LocationIndoor
  • Housing Material20 Gauge G90 Galvanized Steel with Antique White Baked Powder Coat
  • Manufacturers Warranty Length3 Years on Motor and Parts and Lifetime on Heat Recovery Core
  • Agency CompliancecCSAus Listed, AHRI Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Commercial & Residential Energy/Heat Recovery Ventilators (ERV/HRV)

• 120V, 60 Hz, 1-Phase Max. inlet temp.: 140°F
Reduce energy costs, provide fresh air, and help remove harmful contaminants. For indoor use. Units have 2 outlets and low-voltage dry contacts for remote controls.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.