Skip Content

Wall Cap,10 In Duct close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wall Cap, 10 In Duct

Price $79.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15W881
  • Mfr. Model # FML 10
  • UNSPSC # 40101503
  • Catalog Page # N/A
  • Shipping Weight 2.65 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Cap
  • Fits Duct Size (In.) 10
  • Flange Size (In.) 1
  • Cap Height (In.) 6-1/2
  • Cap Width (In.) 11
  • Construction Material Aluminum
  • For Use With 10" Duct
  • Rough-In Dimensions 10"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Single hood attaches to the end of a duct, and is intended for supply and exhaust applications. Includes white powder-coated finish.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.