Skip Content

Galvanized Steel Exhaust Fan Kit, Fits Duct Dia. 4 and 6", Voltage 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Galvanized Steel Exhaust Fan Kit, Fits Duct Dia. 4 and 6", Voltage 120V

Price $400.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6C510
  • Mfr. Model # PB270-2
  • UNSPSC # 40101502
  • Catalog Page # 3688
  • Shipping Weight 12.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual grille fan kit provides 2 vents in 1 bathroom or 1 vent in 2 bathrooms using 1 fan. Can be installed away from bathroom for quiet operation. Motor is thermally protected with automatic reset. Permanently sealed ball bearings. HVI Certified.

View More

Technical Specs

  • Item Exhaust Fan Kit
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 4 and 6"
  • Voltage 120V
  • Max. Amps 0.68
  • Max. Wattage 72
  • Number of Speeds 1
  • Housing Dia. 11-3/8"
  • Length 8"
  • CFM @ Duct 270
  • CFM @ 0.000-In. SP 303
  • CFM @ 0.200-In. SP 270
  • CFM @ 0.400-In. SP 232
  • CFM @ 0.600-In. SP 196
  • CFM @ 0.800-In. SP 164
  • CFM @ 1.000-In. SP 134
  • CFM @ 1.500-In. SP 58
  • Max. Inlet Temp. 140 Degrees F
  • Inlet and Outlet Dia. 6"
  • Hz 60
  • Phase 1
  • Motor HP 1/10
  • Motor RPM 2700
  • Motor Enclosure Totally Enclosed
  • Bearing Type BALL
  • Flange Width 1"
  • Speed Control Mfr. No. 48C172
  • Mounting Position Horizontal or Vertical
  • Standards C-UL-US
  • Includes (1) Centrifugal Fan with Mounting Bracket, (2) Ceiling Grilles, (2) Grille Housings with Dampers and Y Adapter
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.