Skip Content

 
Duct Silencer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Duct Silencer

Technical Specs

  • Item Duct Silencer 
  • Material Galvanized Steel 
  • Color Silver 
Fits Duct Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • FANTECH 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Fits Duct Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
LD 10
10"

$352.75 / each

Enter location to check availability
Catalog Page #  NA

Price $352.75 / each

Technical Specs

  • Item Duct Silencer
  • Fits Duct Dia. 10"
  • Material Galvanized Steel
  • Color Silver
LD 12
12"

$456.50 / each

Enter location to check availability
Catalog Page #  NA

Price $456.50 / each

Technical Specs

  • Item Duct Silencer
  • Fits Duct Dia. 12"
  • Material Galvanized Steel
  • Color Silver
LD 16
16"

$1,031.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,031.00 / each

Technical Specs

  • Item Duct Silencer
  • Fits Duct Dia. 16"
  • Material Galvanized Steel
  • Color Silver
LD 4
4"

$155.00 / each

Enter location to check availability
Catalog Page #  NA

Price $155.00 / each

Technical Specs

  • Item Duct Silencer
  • Fits Duct Dia. 4"
  • Material Galvanized Steel
  • Color Silver
LD 5
5"

$173.00 / each

Enter location to check availability
Catalog Page #  NA

Price $173.00 / each

Technical Specs

  • Item Duct Silencer
  • Fits Duct Dia. 5"
  • Material Galvanized Steel
  • Color Silver
LD 6
6"

$198.25 / each

Enter location to check availability
Catalog Page #  NA

Price $198.25 / each

Technical Specs

  • Item Duct Silencer
  • Fits Duct Dia. 6"
  • Material Galvanized Steel
  • Color Silver
LD 8
8"

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Item Duct Silencer
  • Fits Duct Dia. 8"
  • Material Galvanized Steel
  • Color Silver
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More