Skip Content

Industrial Portable Dehumidifier, 115V, 5.9 Amps, Height 36-5/8", Width 21-7/8", Depth 23-7/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Portable Dehumidifier, 115V, 5.9 Amps, Height 36-5/8", Width 21-7/8", Depth 23-7/8"

Price $1,599.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5E822
  • Mfr. Model # GDC124CS
  • UNSPSC # 40101902
  • Catalog Page # 4271
  • Shipping Weight 90.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 60 pt.
  • Capacity/24 Hrs. @ 90% RH 124 pt.
  • Voltage 115V
  • Hz 60
  • Amps 5.9
  • Fan CFM 235
  • Humidity Range Non Adjustable
  • Ambient Temp. Range 40 Degrees to 95 Degrees F
  • Fan Speed 1
  • Height 36-5/8"
  • Width 21-7/8"
  • Depth 23-7/8"
  • Cabinet Material Painted Steel
  • Color Black/Gray
  • Number of Caster Wheels 2
  • Defrost Type Hot Gas, Temperature Sensed
  • Refrigerant Type R-410A
  • Refrigerant Charge 21 oz.
  • Max. Lift 15 ft.
  • Filter Washable
  • Power Cord Length 10 ft.
  • Application Helps Prevent Humidity and Moisture Damage in Enclosed Areas, Problem Industrial Use Such as Sewage Lift Stations, Telephone Relay Rooms, Fire and Flood Cleanup
  • Agency Compliance UL/cUL/CSA Certified for US and Canada
  • Includes 2 Large Non-Marking Wheels, Condensate Pump, 20 ft. of Drain Hose and Dual Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Dehumidifier for areas with extreme moisture problems. Features on-demand pump purge switch, hour meter, and illuminated On/Off switch. Cabinet has an access panel for cleaning coils, nonmarking wheels, and power cord storage.

Alternate Search Terms

Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by My company bought a dozen of these units. Within a year all had broken down or their capacity has dropped by 80--90%. I would never buy a Fantech product again. However, to the plus side, Grainger has been good about replacing these shoddy dehumidifiers with new shoddy dehumidifiers. Although, with so many returns, the guys at the front desk are getting annoyed July 7, 2013
  • 2015-11-27 T19:14:08.061-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5E822, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.