Skip Content

Industrial Dehumidifier,80 pt,115V,60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Industrial Dehumidifier, 80 pt, 115V, 60Hz

Price $1,336.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5E821
  • Mfr. Model # GDC80C
  • UNSPSC # 40101902
  • Catalog Page # 4271
  • Shipping Weight 93.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIndustrial Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH50 pt.
  • Capacity/24 Hrs. @ 90% RH80 pt.
  • Bucket Capacity5.1 pt.
  • Voltage115V
  • Hz60
  • Amps6
  • Fan CFM235
  • Humidity RangeNon Adjustable
  • Ambient Temp. Range40 Degrees to 95 Degrees F
  • Fan Speed1
  • Height36-5/8"
  • Width21-7/8"
  • Depth23-7/8"
  • Cabinet MaterialPainted Steel
  • ColorBlack/Gray
  • Number of Caster Wheels2
  • Refrigerant TypeR-410A
  • Refrigerant Charge15.87 oz.
  • Max. Lift15 ft.
  • FilterWashable
  • ApplicationHelps Prevent Humidity and Moisture Damage in Enclosed Areas, Problem Industrial Use Such as Sewage Lift Stations, Telephone Relay Rooms, Fire and Flood Cleanup
  • Agency ComplianceUL/cUL/CSA Certified for US and Canada
  • Includes2 Large Non-Marking Wheels, Condensate Pump, 20 ft. of Drain Hose and Dual Handles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months ago
by
Read all my Q&A
 
Please wait while more information about Jayco is loaded.
Additional information about Jayco could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. To answer that question would be difficult as many things affect a unit's performance.

One of those would be the humidity level and the other would be if the space was wide open or if there are walls and doors and divisions in the room that would restrict the air flow.

The unit you inquired about could work in a 3500 square foot space but that would be without obstructions and closed off areas. It would also take a long time to dehumify that size space.

If you need help selecting a proper size unit, please call 800-472-4643 and speak with one of our HVAC tech reps they will be able to assist you .

Thank you for using Grainger Ask and Answer.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I was wondering if you sell the air filters that go with this unit? I cannot find one anywhere.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JasonSullivan is loaded.
Additional information about JasonSullivan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. While we do not carry the filter for this unit the manufacturer’s replacement number is 413294 and is available from Fantech. Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-27T19:52:32.874-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5E821, prod, sort_default
1 of 1
  • 2015-07-27T19:52:32.876-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5E821, prod, sort_default
1 of 1