Skip Content

Industrial Dehumidifier,101 pt,115V,60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Industrial Dehumidifier, 101 pt, 115V, 60Hz

Price $1,038.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3H356
  • Mfr. Model # GD55S
  • UNSPSC # 40101902
  • Catalog Page # 4271
  • Shipping Weight 50.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIndustrial Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH60 pt.
  • Capacity/24 Hrs. @ 90% RH101 pt.
  • Bucket Capacity21 pt.
  • Voltage115V
  • Hz60
  • Amps5
  • Fan CFM325
  • Humidity Range20 to 80 RH
  • Ambient Temp. Range40 Degrees to 95 Degrees F
  • Fan Speed2
  • Height20-7/8"
  • Width17-1/8"
  • Depth13-1/2"
  • Cabinet MaterialPainted Steel
  • ColorBlack
  • Number of Caster Wheels4
  • Defrost TypeTimer
  • Refrigerant TypeR-410A
  • Refrigerant Charge15.87 oz.
  • FilterWashable
  • ApplicationFor Industrail/Commercial use in areas with excess moisture. Removes excess moisture from the air to prevent mildewing, musty odors, sweating on walls and windows, and damage to exposed surfaces.
  • Agency ComplianceUL/cUL/CSA Certified for US and Canada, CE
  • Includes4 Casters, 20 ft. Drain Hose, Collapsible Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dehumidifier for areas with extreme moisture problems. Features humidistat, overflow protection with indicator light, and painted steel cabinet with fold-down handles.

Alternate Products

Alternate Search Terms


Rated 2.7 out of 5 by 3reviewers.
Rated 1 out of 5 by Ordered two of these units and both would not shut off once full. Units had a poor design of the float shut off but that had nothing to do with the problems we had. Unit would most likely be ok if you used the hose to take the water to drain. February 19, 2014
Rated 3 out of 5 by Only had little over a month. The test of time will tell if its worth the high cost July 19, 2012
Rated 4 out of 5 by Best cheap dehumidifier Fantech is great. They deliver some of the best dehumidifiers globally. This particular dehumidifier removes 50-100% more water from the air than a consumer unit. I am a carpet cleaner. If I have to clean carpet in a basement, it will get moldy before it dries unless the humidity is under 60% and the temperature is over 75. A home unit just can't do that. This one can. Even if it is moist, like 90% humidity when I start. Even if it is a big area, like 500 sf. Likewise, if I am cleaning up a flood. An insurance adjuster is going to check on the work. If he see's home units on the job, they better not belong to the contractor or that will be the last job you ever do for him. This is the minimum they look for. I have two of these. They never caused me any trouble. June 9, 2012
  • 2015-05-06T20:02:00.605-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3H356, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about johnhenryb is loaded.
Additional information about johnhenryb could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This unit uses a time defrost to automatically defrost the coil. Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I want to place this unit in a counter.. can I remove the wheels?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Aracely is loaded.
Additional information about Aracely could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This unit cannot be mounted in a cabinet. The unit is designed to be in open space so that it can draw in damp air and release dry air. Blocking the air flow can/will cause damage to the fan and compressor.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Has staff answer
 
1 answer

What is the warranty

2 years ago
by
Read all my Q&A
 
Please wait while more information about griff22 is loaded.
Additional information about griff22 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
On this item for purchases within 30 days please contact at 1-800-Grainger. For purchases over 30 days please call the vendor at 1-800-747-1762.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about reillyga is loaded.
Additional information about reillyga could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The manufacturer does not offer a sound level for this unit.

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We would need more information regarding the space. Is the space residential or commercial, is it conditioned, what is the average temperature and humidity? I would recommend calling our HVAC tech team at 800-472-4643.

Thank you for using Grainger Ask and Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Where are the air vents located?
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Harleydog is loaded.
Additional information about Harleydog could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This unit takes air in from the back and is then ejected from the front of the unit. This unit will auto re-start when power is applied after an outage.

Thank you for using Grainger Ask and Answer.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Does this unit have a filter on it or not?

2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about jjs0525 is loaded.
Additional information about jjs0525 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional information tab on Grainger.com it has a washable air filter.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-06T20:00:40.481-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3H356, prod, sort_default
1 of 1
  • 2015-05-06T20:00:40.484-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3H356, prod, sort_default
1 of 1