Skip Content

Restoration Dehumidifier,250pt,115V,60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Restoration Dehumidifier, 250pt, 115V, 60Hz

Price $2,443.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MRV1
  • Mfr. Model # EPD250CR
  • UNSPSC # 40101902
  • Catalog Page # 4271
  • Shipping Weight 112.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRestoration Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH125 pt.
  • Capacity/24 Hrs. @ 90% RH250 pt.
  • Voltage115V
  • Hz60
  • Amps11.3
  • Fan CFM300 cfm
  • Humidity Range0 to 100 RH
  • Ambient Temp. Range40 Degrees to 95 Degrees F
  • Fan Speed1
  • Height36-3/4"
  • Width18"
  • Depth23-1/2"
  • Cabinet MaterialPolyethylene Rotomolded
  • ColorOrange/Gray
  • Number of Caster Wheels2
  • Caster Wheel Dia.11"
  • Defrost TypeAutomatic
  • Refrigerant TypeR-410
  • Refrigerant Charge30 oz.
  • Max. Lift20 ft.
  • FilterWashable
  • Power Cord Length25 ft.
  • NEMA Plug Configuration5-15P
  • ApplicationExtra Capacity Models For Industrial/Commercial and Water Restoration Use In Areas With Excess Moisture, Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating On Walls and Windows, and Damage to Exposed Surfaces
  • Agency CompliancecCSAus
  • IncludesElectronic Controls, Digital Hr Meter, Integrated Upper And Lower Handles, On Demand Condensate Pump Purge, Defrost Indicator Light, 11" Wheels, 30 Foot Drain Hose With Quick Connect, External Hose Storage, Warranty 1 Years Parts And Labor, 6 Years Condenser & Coils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

For use in flooded areas and areas with excess moisture. Stackable rotomolded exterior. Dual handles.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
FANTECH model # EPD250CR
6 months ago
by
Read all my Q&A
 
Please wait while more information about novem is loaded.
Additional information about novem could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you the operation manual. Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleB is loaded.
Additional information about MichelleB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about mboydsto is loaded.
Additional information about mboydsto could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This dehumidifier is designed for restoration application. The manufacturer does not offer a sound rating. I recommend calling our HVAC tech support team at 800-472-4643 to discuss your application and possible solutions. It may be necessary to contact the manufacturer for options for the specific and critical application you have.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:06:01.795-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MRV1, prod, sort_default
1 of 1
  • 2015-07-02T20:06:01.797-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MRV1, prod, sort_default
1 of 1