Skip Content

 
Centrifugal Inline Duct Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Centrifugal Inline Duct Fan


Technical Specs

  • Item Centrifugal Inline Duct Fan 
  • Housing Material Galvanized Steel 
  • Voltage 120V 
  • Number of Speeds
Fits Duct Dia.
Please Select
Housing Dia.
Please Select
Motor RPM
Please Select
Max. Amps
Please Select
Max. Wattage
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Fits Duct Dia.
Housing Dia.
Motor RPM
Max. Amps
Max. Wattage
Length
Price
Qty
Please use Qty box to add item(s) to cart.
FG 10 EC
10"
13-3/8"
2380
1.32
90.5
6-7/8"

$631.50 / each

Enter location to check availability
Catalog Page #  3689 

Price $631.50 / each

Technical Specs

  • Item Centrifugal Inline Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 10"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-3/8"
  • Motor RPM 2380
  • Max. Amps 1.32
  • Max. Wattage 90.5
  • Length 6-7/8"
FG 12XL EC
12"
16"
2510
2.1
169.7
9-3/16"

$943.50 / each

Enter location to check availability
Catalog Page #  3689 

Price $943.50 / each

Technical Specs

  • Item Centrifugal Inline Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 12"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 16"
  • Motor RPM 2510
  • Max. Amps 2.1
  • Max. Wattage 169.7
  • Length 9-3/16"
FG 12 EC
12"
16"
2665
2.1
141.2
8-15/16"

$840.00 / each

Enter location to check availability
Catalog Page #  3689 

Price $840.00 / each

Technical Specs

  • Item Centrifugal Inline Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 12"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 16"
  • Motor RPM 2665
  • Max. Amps 2.1
  • Max. Wattage 141.2
  • Length 8-15/16"
FG 6M EC
6"
13-1/8"
2480
1.32
77.6
9"

$478.50 / each

Enter location to check availability
Catalog Page #  3689 

Price $478.50 / each

Technical Specs

  • Item Centrifugal Inline Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Motor RPM 2480
  • Max. Amps 1.32
  • Max. Wattage 77.6
  • Length 9"
FG 8 EC
8"
13-3/8"
2545
1.32
75.5
8"

$513.50 / each

Enter location to check availability
Catalog Page #  3689 

Price $513.50 / each

Technical Specs

  • Item Centrifugal Inline Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Number of Speeds 1
  • Housing Dia. 13-3/8"
  • Motor RPM 2545
  • Max. Amps 1.32
  • Max. Wattage 75.5
  • Length 8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More