Skip Content

Galvanized Steel Centrifugal Inline Duct Fan, Fits Duct Dia. 6", Voltage 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Galvanized Steel Centrifugal Inline Duct Fan, Fits Duct Dia. 6", Voltage 120V

Price $478.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22N753
  • Mfr. Model # FG 6M EC
  • UNSPSC # 40101604
  • Catalog Page # 3689
  • Shipping Weight 11.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Inline Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Max. Amps 1.32
  • Max. Wattage 77.6
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Length 9"
  • CFM @ Duct 330
  • CFM @ 0.000-In. SP 363
  • CFM @ 0.125-In. SP 344
  • CFM @ 0.200-In. SP 349
  • CFM @ 0.250-In. SP 323
  • CFM @ 0.375-In. SP 305
  • CFM @ 0.400-In. SP 330
  • CFM @ 0.450-In. SP 295
  • CFM @ 0.500-In. SP 287
  • CFM @ 0.600-In. SP 302
  • CFM @ 0.750-In. SP 247
  • CFM @ 0.800-In. SP 271
  • CFM @ 1.000-In. SP 206
  • CFM @ 1.500-In. SP 113
  • Max. Inlet Temp. 140 Degrees F
  • Inlet and Outlet Dia. 6"
  • Hz 60
  • Phase 1
  • Motor RPM 2480
  • Motor Enclosure 44 IP
  • Bearing Type Ball
  • Flange Width 1"
  • Speed Control Yes
  • Housing Finish G90
  • Mounting Position Horizontal or Vertical
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about liesch is loaded.
Additional information about liesch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately no, these fans are designed for interior use only.

Thanks for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:03:29.877-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22N753, prod, sort_default
1 of 1
  • 2016-02-06 T20:03:29.879-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22N753, prod, sort_default
1 of 1