Skip Content

Cabinet Exhaust Fan,14 In,1839 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cabinet Exhaust Fan, 14 In, 1839 CFM

Price $965.00 / each

Please sign in or register to access lists

Go

Ship to: 17701 (Change)

Go

Invalid Zip Code

WILKES BARRE branch 749

  • Item # 15W714
  • Mfr. Model # FADE 14-4 WHD
  • UNSPSC # 40101502
  • Catalog Page # N/A
  • Shipping Weight 54.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCabinet Exhaust Fan
  • CFM @ 0.000-In. SP1839
  • CFM @ 0.125-In. SP1599
  • CFM @ 0.250-In. SP1295
  • Fan RPM1200
  • Voltage120
  • Hz60
  • Phase1
  • Full Load Amps2.24
  • Bearing TypeBall
  • Motor RPM1200
  • Motor TypeExternal Rotor
  • Motor InsulationClass B
  • Mounting PositionVertical
  • Housing MaterialGalvanized Steel
  • Propeller MaterialSteel
  • Number of Blades5
  • IncludesCompletely Assembled With Housing And Damper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about Hurd is loaded.
Additional information about Hurd could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The FADE units can be mounted at any angle for exhaust ventilation.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:45:06.170-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W714, prod, sort_default
1 of 1
  • 2015-07-29T19:45:06.172-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W714, prod, sort_default
1 of 1